Shop All Cordless Cable Cutters
Greenlee
Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series
Mfr # ES20LX11
Zoro # G8476889
product price: $2,809.69
/ea
Free Shipping & Returns
$2,809.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V DC
- Cutting Capacity/Material ACSR, Guy Strand, Steel
- Cordless Tool Battery Type Li-Ion
- Series Gator
- Corded/Banded Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # ES20LX11
- Zoro # G8476889
- UPC # 783310612186
- Country of Origin Germany
- Category Cordless Cable Cutters
Dimensions
Tool Length | 15 1/2 in |
Overall Length | 15.5 in |
Overall Width | 2.875 in |
Manufacturer Warranty Length | 7 yr |
Overall Height | 15 in |
Maximum Compatible Wire/Cable Diameter | 0.787 in |
Description
Cordless Cable Cutter, Battery Platform Makita 18V LXT, Product Type Wire Cutter, Cutting Capacities 20 mm ACSR, 3/8 in Guy Strand, 3/8 in Steel, Handle Type Inline, Cutting Head Type Scissor, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 4 Ah, Includes Batteries Yes, Voltage 18 V DC, Compatible Battery Grainger Part Number 6CCJ3, Maximum Compatible Wire/Cable Diameter 0.787 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in. 5 TPI SAWZALL Reciprocating Saw Blade for Nail Embedded Wood (Bulk) (48-01-7035)
- LENOX Hole Saw (LXAH334)
- PROTO 1/2 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (J7412M)
- KIPP Adjustable Handle, Size: 4 M12X50 Zinc, Black Satin, Comp: Steel (K0116.4121X50)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ESC85LX11)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ES32LX11)
- GREENLEE Cordless Bolt Cutter, 18 V DC, Li-Ion Battery, Gator Series (EK628LXBC11)
- GREENLEE Cordless Cable Cutter, 10.8 V, Li-Ion Battery, Micro Cutter Series (ES32FML110)
- GREENLEE Cordless Bolt Cutter, 11 V DC, Li-Ion Battery, Micro Cutter Series (EBS12ML110)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ESG50LX11)
- MILWAUKEE TOOL Fine Stranded Wire Cutting Jaw for M18 FORCE LOGIC Cable Cutter (49-16-2778)
- Greenlee Cordless Cable Cutters