Shop All Cordless Cable Cutters
Greenlee
Cordless Bolt Cutter, 11 V DC, Li-Ion Battery, Micro Cutter Series
Mfr # EBS12ML110
Zoro # G9534850
product price: $1,162.99
/ea
Free Shipping & Returns
$1,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Cordless Tool Battery Type Li-Ion
- Series Micro Cutter
- Cutting Capacity/Material 1/2 in dia Common Bolt, 1/2 in dia Threaded Rod, 3/8 in dia (1/2 in dia In Two Cycles), 3/8 in dia Grade 40 Rebar, 5/16 in dia Grade 8 Bolt, 7/16 in dia Grade 5 Bolt, BL-9 Boa-Lock, One-Time Disposable Lock 4-AWG Alumoweld
- Voltage 11 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # EBS12ML110
- Zoro # G9534850
- UPC # 783310064664
- Country of Origin Germany
- Category Cordless Cable Cutters
Dimensions
Overall Length | 13 in |
Tool Length | 13 in |
Maximum Compatible Diameter | 1/2 in |
Description
Cordless Bolt Cutter, Product Type Bolt Cutters, Battery Platform 10.8V Micro, Cutting Capacities 1/2 in dia Common Bolt, 1/2 in dia Threaded Rod, 1/4 in dia Aircraft Cable, 2/0 AWG Copper and Aluminum Cable, 3/8 in dia Steel and Ground Rod, 3/8 in dia Grade 40 Rebar, 4 AWG Alumoweld, 5/16 in dia Grade 8 Bolt and Guy Strand, 7/16 in dia Grade 5 Bolt, BL-9 Boa Lock, One-Time Disposable Lock 4 AWG Alumoweld, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 1.5 Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6-1/2" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel, Classic Pro Series (1843000)
- IRWIN PLIER 7""VISE GRIP W/CUT (702L3)
- WESTWARD Ratcheting Box End Wrench, 5-7/8" L (54PP68)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 30mm 6 pt Metric Socket, 6 Points (40030)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ESC85LX11)
- GREENLEE Cordless Bolt Cutter, 18 V DC, Li-Ion Battery, Gator Series (ETS12LX11)
- GREENLEE Cordless Cable Cutter, 10.8 V, Li-Ion Battery, Micro Cutter Series (ES32FML110)
- GREENLEE Cordless Cable Cutter, 18.0 V, Li-Ion Battery, Gator(R) Tools Series (ESC50LXB)
- GREENLEE Cordless Cable Cutter, 11 V DC, Li-Ion Battery, Micro Cutter Series (ES32ML110)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ESG50LX11)
- DEWALT Cordless Rod Cutter Kit, 20.0, Li-Ion Battery, 20V MAX(TM) Series (DCS350D1/DCB203)
- Greenlee Cordless Tools