Shop All Crimping Tool Dies
Greenlee
Cordless AC Adaptor, 120.0VAC to 18.0VDC
Mfr # EAC18120
Zoro # G1303994
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides the Same Power as a Battery to the Tools for Consistent Operating Performance, Provides Unlimited Run-time without Additional Weight or Bulk, Same Physical Size and Shape as Greenlee Batteries
- Voltage 120V AC
- For Use With Greenlee Battery Powered Tools
- Number of Pieces 1
- Accessory Weight 1.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # EAC18120
- Zoro # G1303994
- UPC # 783310521914
- Country of Origin Germany
- Category Crimping Tool Dies
Details
Item | Cordless AC Adaptor |
Features | Provides the Same Power as a Battery to the Tools for Consistent Operating Performance, Provides Unlimited Run-time without Additional Weight or Bulk, Same Physical Size and Shape as Greenlee Batteries |
Voltage | 120V AC |
For Use With | Greenlee Battery Powered Tools |
Number of Pieces | 1 |
Accessory Weight | 1.8 lb |
Number of Ports | 1 |
Battery Capacity | 3.3 Ah |
Accessory Type | Cordless AC Adaptor |
Description
Cordless AC Adaptor, For Use With Greenlee Battery Powered Tools, Battery Capacity 3.3 Ah, Number of Pieces 1, Number of Ports 1, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M186-Tool Kit, M18 Vac, M18 Multi-Tool (2696-26, 0880-20, 2626-20)
- HASSAY SAVAGE CO Keyway Broach, W 22mm, Cut L 5-5/16 In (11717)
- YG-1 TOOL CO Spiral Flute Tap, 1/4"-20, TICN, 4 Flutes (T2403C)
- RUKO Replacement Bolt, w/Ball Bearing, MF12 (103112K)
- GREENLEE 4 Awg Die For Ek410 (KC4-4)
- GREENLEE 1 1/4 Die (128AVP)
- GREENLEE Greenlee 7904Sb Hyd Punch Driver Kit (7904SB)
- GREENLEE Driver Right Angle (33786G)
- GREENLEE Die Set, Crimping (K22S1GL)
- GREENLEE Die-Rd 1.500 49, 5 Conduit 737 (440AV)
- CURRENT TOOLS 3/4" Knock-Out Die (1527)
- Greenlee Crimping Tool Dies