Shop All Cable Pullers
Greenlee
Conveyor Sheave, 36 in, 4,000lb Capacity
Mfr # 4036
Zoro # G3713337
product price: $1,567.99
/ea
Free Shipping & Returns
$1,567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Conveyor Sheave
- Compatible Product Type Cable Puller
- Product Type Conveyor Sheave
- Overall Length 36 in
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 4036
- Zoro # G3713337
- UPC # 783310263692
- Country of Origin United States
- Category Cable Pullers
Dimensions
Overall Length | 36 in |
Overall Width | 5 in |
Details
Item | Conveyor Sheave, 36 in, 4,000lb Capacity |
Accessory Type | Conveyor Sheave |
Compatible Product Type | Cable Puller |
Product Type | Conveyor Sheave |
Description
Conveyor Sheave, Product Type Conveyor Sheave, Compatible Product Type Cable Puller, Overall Length 36 in, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Plunger, 6 in., Light Duty, Rubber Cup, Red, Wooden Handle Single Pack (MP56750)
- DIABLO 12" L x Specialty Cutting Reciprocating Saw Blade (DS1205FG5)
- MILWAUKEE TOOL Anchor Adapter for General Machines (48-53-3001)
- MAKITA Drywall Cut-Out Tool Kit (3706K)
- GREENLEE DRILL PULLER, G SERIES, Hp (G1)
- GREENLEE Cable Puller Sheave, Hook Type, 18 In (652)
- GREENLEE Screw-Type Reel Stand, Adjustable, 22"-54" (559-1372 mm) (683)
- GREENLEE Cable Pulling Rope, 9/16 In x 600Ft (35284)
- GREENLEE Cable Puller, 9986 lb, 120V, w/Versi Boom (6906)
- GREENLEE Mandrel-Plastic 2.0 39265 (39265)
- MAASDAM Cable Puller, 6 ft Cable Lift, 12 ft Cable Length (144SB-6)
- Greenlee Electrical Tools