Shop All Hollow Wall Anchors
Greenlee
Conical Anchor Kit, #10 x 1"
Mfr # 84012
Zoro # G4376743
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1 in
- Wall Anchor Style Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 84012
- Zoro # G4376743
- UPC # 783310840121
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1 in |
Details
Item | Conical Anchor Kit |
Wall Anchor Style | Conical |
Description
Conical Anchor Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA26)
- ZORO SELECT Half Length Grooved Taper Pin 10 PK (M39720.080.0045)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55060.050.0030)
- DISCO Class 10.9, M8-1.25 Flange Bolt, Bright Zinc Plated 55 mm L (12527PK)
- DFS Zinc Wall Driller Kit, No. 8 (08114WZ)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Vinyl, 100 PK (07376)
- X1 TOOLS Toggle Bolt, 3" L, 60 PK (X1E-CON-BOL-WIN-1030x60)
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 10000 PK (07898)
- PRIMELINE TOOLS Zip-It Screw Anchor, Plastic, 50 PK (MP10554-50)
- ACEDS 8-10 x 0.88 in. Plastic Anchor with Screw, 250PK (5332978)
- RAWLPLUG Wall Anchor, 1-1/2" L, Polypropolyne, 100 PK (R-X0-UNO5/16+8-1)
- Greenlee Hollow Wall Anchors