Shop All Crimping Tool Dies
Greenlee
Conduit Die, Steel, No Thread, 2 in
Mfr # 7212SP-2D
Zoro # G5021956
original price:
$70.75
5% off
new price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Speed Punch Standard Round
- Number of Pins 0
- Slug Splits in Half, Falls Free from Die and Stud
- Hole Size Nominal 2.416 in
- Function For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 7212SP-2D
- Zoro # G5021956
- UPC # 783310009573
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Hole Size Nominal | 2.416 in |
Conduit and Pipe Size (In.) | 2 in |
Hole Size (In.) | 2 52/125 in |
Exact Hole Diameter | 2 41/100 in |
Nominal Hole Size | 2 27/64 in |
Details
Item | Knockout Die |
Type | Speed Punch Standard Round |
Number of Pins | 0 |
Slug | Splits in Half, Falls Free from Die and Stud |
Function | For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic |
Features | Up to 3 Times Faster Setup and Disassembly |
Max. Capacity Mild Steel (Ga.) | 10 |
Use With | For Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass, And Plastic, For Use With Mfg. Speed Punch(TM) |
Series | Speed Punch |
Punch Shape Style | Round |
Includes Draw Stud | No |
Number of Pieces | 1 |
Knockout Punch Component Included | Die |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
For Use With Tool Type | Battery-Hydraulic, Manual-Hydraulic |
Punch Shape | Round |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Maximum Sheet Metal Capacity-Aluminum | 10 ga |
Slug Type | Splits in Half; Falls Free from Die and Stud |
Description
Knockout Die, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Knockout Punch Component Included Die, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 2 27/64 in, Slug Type Splits in Half; Falls Free from Die and Stud, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 2 41/100 in, Maximum Sheet Metal Capacity-Aluminum 10 ga, Series Speed Punch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 23 mm Size, Deep Socket, Black Phosphate (49-66-6164)
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHEFR10-9'7-1/2)
- LOGGERHEAD TOOLS BIONIC WRENCH 6"" (BW6-01R-01)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #60 (C15880)
- GREENLEE Die-Rd 1.218 (36489)
- GREENLEE Hex Key Set, 9 Pc. Std. Foldin (0254-11)
- GREENLEE Die (730BB-1-3/4)
- GREENLEE Crimping Die Set For Aluminum, For 1XGA6 (KD12AL)
- GREENLEE Nut Unit-Hex 1-3/8-12 Bb Drive (3036AVBB)
- GREENLEE Die Set, Crimping (K22S1GL)
- GREENLEE Battery Charger, 18.0V, Li-Ion (52178)
- Greenlee Crimping Tools