Shop All Crimping Tool Dies
Greenlee
Conduit Die, Steel, No Thread, 1-1/2 in
Mfr # 7212SP-1-1/2D
Zoro # G5021931
original price:
$48.35
5% off
new price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit and Pipe Size (In.) 1 1/2 in
- Max. Capacity Mild Steel (Ga.) 10
- Function For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic
- Use With For Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass, And Plastic, For Use With Mfg. Speed Punch(TM)
- Features Up to 3 Times Faster Setup and Disassembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 7212SP-1-1/2D
- Zoro # G5021931
- UPC # 783310009566
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Conduit and Pipe Size (In.) | 1 1/2 in |
Hole Size (In.) | 1 951/1000 in |
Hole Size Nominal | 1.951 in |
Exact Hole Diameter | 1 19/20 in |
Nominal Hole Size | 1 61/64 in |
Details
Item | Knockout Die |
Max. Capacity Mild Steel (Ga.) | 10 |
Function | For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic |
Use With | For Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass, And Plastic, For Use With Mfg. Speed Punch(TM) |
Features | Up to 3 Times Faster Setup and Disassembly |
Type | Speed Punch Standard Round |
Number of Pins | 0 |
Series | Speed Punch |
Number of Pieces | 1 |
For Use With Tool Type | Battery-Hydraulic, Manual-Hydraulic |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Includes Draw Stud | No |
Punch Shape | Round |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
Punch Shape Style | Round |
Slug Type | Splits in Half; Falls Free from Die and Stud |
Maximum Sheet Metal Capacity-Aluminum | 10 ga |
Knockout Punch Component Included | Die |
Description
If you need to punch holes in mild steel, aluminum, fiberglass or plastic, the Greenlee 7212SP-1-1/2D Conduit Die is the tool for you. It allows you to make fast and accurate punches quickly and easily. The knockout die is up to 3 times faster than other methods of punching holes in sheet metal. You can disassemble it easily and reassemble it quickly for fast and efficient work. This speed punch standard round die has a 1 951/1000" hole size nominal and 1 1/2" conduit and pipe size. It features a max capacity of 10 ga. mild steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HT-18 BLIND RIVET HAND GUN NONE (RIVGUNO)
- KNIPEX 6 Piece Plastic Grip Retaining Ring Plier Set (00 20 01 V02)
- JAMESON Fiber Optic Shears, 3-pack (32-60-3PK)
- DEWALT 7 1/4" 24T 2X DEMO CSB- Black (DWA31724D)
- GREENLEE Die Kit, 11 Dies, Copper (KC4CU)
- GREENLEE Battery, 18V, 1.5Ah, Li-Ion (52177)
- GREENLEE 2 Awg Die For Ek410 (KC4-2)
- GREENLEE Battery, 18V, 3.0Ah, Li-Ion (52176)
- GREENLEE Knockout Die, Steel, No Thread, 1-1/4 in (7212SP-1D)
- GREENLEE Driver Right Angle (33786G)
- GREENLEE Crimping Die Set For Copper, For 1XGA6 (KD12CU)
- Greenlee Crimping Tools