Shop All Mechanical and Electrical Pipe Benders
Greenlee
Conduit Bending Shoe, For Mfr. No. 854DX
Mfr # 02840
Zoro # G0200405
product price: $2,308.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,308.99
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Mfr. No. 854DX
- Features One Bending Shoe for Multiple Sized Conduit
- Accessory Type Coated Rigid
- Compatible with Brand Greenlee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 02840
- Zoro # G0200405
- UPC # 783310028406
- Country of Origin United States
- Category Mechanical and Electrical Pipe Benders
Dimensions
Conduit/Tubing Size - Minimum | 1/2 in |
PVC-Coated Rigid Conduit Size - Maximum | 2 in |
PVC-Coated Rigid Conduit Size - Minimum | 1/2 in |
Conduit/Tubing Size - Maximum | 2 in |
PVC-Coated Rigid Conduit Size Range | 1/2 in - 2 in |
Details
Item | Conduit Bending Shoe |
Material | Steel |
For Use With | Mfr. No. 854DX |
Features | One Bending Shoe for Multiple Sized Conduit |
Accessory Type | Coated Rigid |
Compatible with Brand | Greenlee |
Compatible with Manufacturer Model Number | 854DX |
Compatible Conduit/Tubing Material | Rigid Conduit |
Compatible with Product Type | Electric Bender |
Compatible with Manufacturer Model Number [NEW] | 854DX |
Compatible with Manufacturer Part Number | 854DX |
Compatible Manufacturer Part Number | 854DX |
Compatible Manufacturer Model Number | 854DX |
For Use with Mfr. Model Number | 854DX |
For Use With Mfr. Model Number | 854DX |
Description
Conduit Bending Shoe, Compatible with Manufacturer Model Number 854DX, Compatible with Grainger Part Number 38GU29, Material Steel, EMT Conduit Size - Maximum Not Applicable, EMT Conduit Size - Minimum Not Applicable, IMC Conduit Size - Maximum Not Applicable, IMC Conduit Size - Minimum Not Applicable, PVC-Coated Rigid Conduit Size - Maximum 2 in, PVC-Coated Rigid Conduit Size - Minimum 1/2 in, Conduit/Tubing Size - Maximum 2 in, Conduit/Tubing Size - Minimum 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING OriginCal iP54 Internal Thickness Measurement Absolute Caliper, 100-700-37 (100-700-37)
- DYNAMIC Tools 1/4" Drive 6 Point Metric, 10mm Standard Length, Chrome Socket (D003010)
- TENG TOOLS 510105 5/32" T-Handle SAE Hex Driver (510105)
- AMERICAN GAGE Ton Chain Puller, 3 (AMG635)
- GREENLEE PVC Heating Blanket, For 1/2" to 1-1/2" PVC Conduit, 120 Volts, 200 Watts, Silicon Rubber (860-1-1/2)
- GREENLEE Greenlee 683 Screw-Type Reel Stand (683)
- GREENLEE Mechanical Conduit Bender 1/2 X2 (1818R)
- GREENLEE Mech Conduit Bender, 1/2-1 In Rigid (1800)
- GREENLEE Wheel, Rubber 12X3 (53390)
- GREENLEE Conduit Bending Shoe, EMT, 1/2 to 2 in (13934)
- RIDGID Roll Groover, Model 920 (920)
- Greenlee Benders