Shop All Hand Conduit Benders and Handles
Greenlee
Conduit Bender Head, 1/2 EMT
Mfr # 840A
Zoro # G2019044
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- EMT Size 1/2 in
- Centerline Bend Radius 4 3/16 in
- Construction Heat Treated Aluminum
- Type Handle Not Included
- Application For Stub-Ups, Saddle Bends, Back-to-Back Bends and Head Up or Down Bending
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 840A
- Zoro # G2019044
- UPC # 783310128106
- Country of Origin China
- Category Hand Conduit Benders and Handles
Dimensions
EMT Size | 1/2 in |
Centerline Bend Radius | 4 3/16 in |
EMT Conduit Size - Aluminum and Galvanized Steel | 1/2 in |
Details
Item | Conduit Bender Head |
Construction | Heat Treated Aluminum |
Type | Handle Not Included |
Application | For Stub-Ups, Saddle Bends, Back-to-Back Bends and Head Up or Down Bending |
For Use With | Mfr. No. 84H1 |
Markings | Cast-In Offset Multipliers, Sight Indicator, Star, Arrow, Rim Notch 10, 22 1/2, 30, 45, 60 And 90 Deg |
Pedal | Contoured, Non-slip |
Features | Lifetime Limited Warranty, Square Hook Design |
Material | Aluminum |
Compatible with Product Type | Hand Bender |
Compatible with Manufacturer Model Number | 84H1 |
Compatible with Brand | Site-Rite |
Accessory Type | Hand Bender Head |
Compatible Manufacturer Part Number | 84H1 |
Compatible with Manufacturer Model Number [NEW] | 84H1 |
Compatible Grainger Part Number | 5C635 |
Compatible with Manufacturer Part Number | 84H1 |
Compatible Manufacturer Model Number | 84H1 |
For Use with Mfr. Model Number | 84H1 |
For Use With Mfr. Model Number | 84H1 |
Description
Conduit Bender Head, EMT Conduit Size - Aluminum and Galvanized Steel 1/2 in, EMT Conduit Size - Stainless Steel Not Applicable, Rigid/IMC Conduit Size Not Applicable, Material Aluminum, Compatible with Grainger Part Number 5C635, Compatible with Manufacturer Model Number 84H1, Accessory Type Hand Bender Head, Compatible with Brand Site-Rite, Compatible with Product Type Hand Bender, Features Lifetime Limited Warranty, Square Hook Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Electronic Digital Protractor, 6 In (2YNJ1)
- CURRENT TOOLS Mobile Bending Station (252)
- BON TOOL Bon 12-229 Swaged Handle, 1 3/8" Aluminum, 8 Foot (12-229)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 25.45mm (112425450)
- GREENLEE Conduit Bender Handle, 3/4In.D, 38In.L (84H1)
- GREENLEE Conduit Bender w/Handle, 3/4" Handle Dia. (841AH)
- GREENLEE Handheld Conduit Bender Replacement Shoe (844A)
- GREENLEE Hand Bender, 1/2", with Handle (840AH)
- GREENLEE Hand Conduit Bender, 5203 (843A)
- GREENLEE Bender, Hand - 1 W/Handle (842FH)
- IDEAL Conduit Bender Head, 1/2 EMT, Rigid (74-001)
- Greenlee Benders