Shop All Hand Conduit Benders and Handles
Greenlee
Conduit Bender Handle, 3/4In.D, 38In.L
Mfr # 84H1
Zoro # G0543112
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 38 in
- For Use With 4A732, 4A733
- Handle Dia. 3/4 in
- Compatible with Series Site-Rite
- Compatible with Manufacturer Model Number 840A, 841A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 84H1
- Zoro # G0543112
- UPC # 783310126898
- Country of Origin China
- Category Hand Conduit Benders and Handles
Dimensions
Handle Length | 38 in |
Handle Dia. | 3/4 in |
Overall Length | 38 in |
Details
Item | Conduit Bender Handle |
For Use With | 4A732, 4A733 |
Compatible with Series | Site-Rite |
Compatible with Manufacturer Model Number | 840A, 841A |
Material | Aluminum, Iron |
Accessory Type | Bender Handle |
Compatible with Product Type | Hand Bender Heads |
Features | Handle for 1/2 in and 3/4 in Aluminum or Iron Hand Bender Heads |
Compatible Manufacturer Part Number | 840A, 841A |
Compatible with Manufacturer Part Number | 840A, 841A |
Compatible with Manufacturer Model Number [NEW] | 840A, 841A |
Compatible Manufacturer Model Number | 840A, 841A |
For Use with Mfr. Model Number | 840A, 841A |
For Use With Mfr. Model Number | 840A, 841A |
Description
Conduit Bender Handle, Overall Length 38 in, Material Aluminum, Iron, Compatible with Grainger Part Number 4A732, 4A733, Compatible with Manufacturer Model Number 840A, 841A, Accessory Type Bender Handle, Compatible with Product Type Hand Bender Heads, Compatible with Series Site-Rite, Features Handle for 1/2 in and 3/4 in Aluminum or Iron Hand Bender Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Round File, Ergo, 8", Bastard, 25 TPI (1-230-08-1-2)
- GREENLEE 1 Piece Hydraulic Punch Driver Set, 10 ga. (7646)
- BETA Hexagon Hand Socket, 29mm (009200029)
- DRILL AMERICA 1-5/32" HSS Straight Shank Machine Expansion Reamer (DWRRE1-5/32)
- GREENLEE Offset Bender For 3/4 Emt (1811)
- GREENLEE Handle for 1-1/4 EMT Aluminum. (84H3)
- GREENLEE Hand Conduit Bender 3/4 Emt-1 (841FH)
- GREENLEE Hand Conduit Bender 1/2 (840FH)
- GREENLEE Hand Conduit Bender, 5203 (843A)
- GREENLEE Greenlee Conduit Bender (1818T)
- GREENLEE Conduit Bender Head, 1In.EMT, 3/4 Rigid (842A)
- Greenlee Benders