Shop All Hand Conduit Benders and Handles
Greenlee
Conduit Bender Handle, 1In.D, 44In.L
Mfr # 84H2
Zoro # G1477104
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 44 in
- Handle Dia. 1 in
- For Use With 4A734
- Material Aluminum, Iron
- Compatible with Manufacturer Model Number 842A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 84H2
- Zoro # G1477104
- UPC # 783310126904
- Country of Origin China
- Category Hand Conduit Benders and Handles
Dimensions
Handle Length | 44 in |
Handle Dia. | 1 in |
Overall Length | 44 in |
Details
Item | Conduit Bender Handle |
For Use With | 4A734 |
Material | Aluminum, Iron |
Compatible with Manufacturer Model Number | 842A |
Compatible with Series | Site-Rite |
Compatible with Product Type | Hand Bender Heads |
Features | Handle for 1 in Aluminum or Iron Hand Bender Heads |
Accessory Type | Bender Handle |
Compatible Grainger Part Number | 4A734 |
Compatible with Manufacturer Part Number | 842A |
Compatible Manufacturer Part Number | 842A |
Compatible with Manufacturer Model Number [NEW] | 842A |
Compatible Manufacturer Model Number | 842A |
For Use with Mfr. Model Number | 842A |
For Use With Mfr. Model Number | 842A |
Description
This Greenlee 84H2 Conduit Bender Handle is the quality replacement part you need. It can be used with Greenlee Item Number 4A734. The handle has a 1" diameter and measures 44" in length. It is made of high-quality material that is guaranteed to last for years to come. This Greenlee 84H2 Conduit Bender Handle is something you will definitely want to equip yourself with.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Cage, For Hydraulic Puller (PH-20653)
- KLEIN TOOLS 11/32-Inch Magnetic Tip Nut Driver, 3-Inch Shaft (630-11/32M)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 32Mm Socket Dp Imp 3, M882 (M882)
- SKODA Centre Body For MT3 Skoda Live Centre Sets (310722)
- GREENLEE Conduit Bender, Electrical, 1/2 to 2inCond (854DX)
- GREENLEE Conduit Bender Head, 3/4 EMT, 1/2 Rigid (841A)
- GREENLEE Handle for 1-1/4 EMT Aluminum. (84H3)
- GREENLEE Offset Bender For 3/4 Emt (1811)
- GREENLEE Greenlee® 841AH Hand Bender w/ Handle - 3/4" (841AH)
- GREENLEE Greenlee Conduit Bender (1818T)
- CURRENT TOOLS Floor Mount for Cable Puller (8045)
- Greenlee Benders