Shop All Clamp On Power Meters
This Product is Discontinued
Greenlee
Clamp Meter, Yes, 400 A, 1.3 in (33 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (Discontinued)
Mfr # CMT-90
Zoro # G7556455
Free Shipping & Returns
This Product is Discontinued
Key Features
- Digital/Analog Digital
- Max. AC Amps 400
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 1,000 V
- Max. Ohms 2,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # CMT-90
- Zoro # G7556455
- UPC # 783310121237
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | 9V |
Description
Clamp Meter, Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Parameters Measured AC Current, AC Voltage, DC Voltage, Data Logging No, Jaw Opening 1.3 in, Jaw Style Clamp On, Special Features Automatic Measurement of Amperage, Voltage and Resistance, Low Impedance Eliminates Stray Voltage Readings, Auto Off
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.