Shop All Clamp On Power Meters
Greenlee
Clamp Meter, LCD, 1,000 A
Mfr # CM-1560
Zoro # G3713267
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. AC Amps 1,000
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 1,000
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # CM-1560
- Zoro # G3713267
- UPC # 783310021889
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Description
Clamp Meter, Audible Continuity Yes, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Parameters Measured AC Current, AC Voltage, DC Voltage, Jaw Style Clamp On, Special Features 42 Segment Bar Graph, Data Hold Yes, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYSCAN Lightning Detector, 10 in. W, 8 lb. (EWS Pro 2)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with Bottle Probe Style (6430)
- EXTECH Relative Humidity Meter, w/IR Thermometer (HD500-NIST)
- ZORO SELECT Test Lead, Clip to Banana Plug, 60 In, Blk (5TXE3)
- GREENLEE Clamp Meter, LCD, 600 A (CM-860)
- GREENLEE Clamp Meter, LCD, 600 A (CM-960)
- GREENLEE Clamp Meter, LCD, 600 A (CMI-600)
- GREENLEE Greenlee CM-660 Clamp Meter, AAA Battery, LCD Display, 6000 Count (CM660)
- REED INSTRUMENTS True RMS AC/DC Clamp Meter with Temperature and Non-Contact Voltage Detector, 500A (R5030)
- FLUKE Wireless Clamp Meter Module, LCD, 2.5 in (64 mm) Jaw Capacity (FLK-A3003FC)
- FLUKE Fluke 323 400A AC, 600V AC/DC True-RMS Clamp Meter, CAT IV 300V/CAT III 600 V safety Rating (5065521)
- Greenlee Clamp On Power Meters