Shop All Pipe Threading Accessories
Greenlee
Chain Vise Holder Kit, Steel, 11" L
Mfr # MK467
Zoro # G5520608
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Workhorse(TM) All-in-One Bending and Threading Workstation
- Fits Brand Greenlee
- For Use With Mfr. Model Number WK100,WK100-B
- Impact Rated No
- Type Contractor Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # MK467
- Zoro # G5520608
- UPC # 783310077572
- Country of Origin United States
- Category Pipe Threading Accessories
Dimensions
Overall Length | 11 in |
Overall Width | 6 3/4 in |
Overall Height | 2 1/2 in |
Details
For Use With | Workhorse(TM) All-in-One Bending and Threading Workstation |
Fits Brand | Greenlee |
For Use With Mfr. Model Number | WK100,WK100-B |
Impact Rated | No |
Type | Contractor Grade |
Item | Chain Vise Holder Kit |
Material | Steel |
Handle Type | None |
Includes | Hardware |
Features | Easily Install Chain Vise to Secure Conduit When Cutting or Threading |
Product Type | Chain Vise Mount |
Compatible Mfr. Model No. | WK100, WK100-B |
Compatible Threader Series | Not Threader Specific |
Compatible Threader Mfr. Model No. | WK100, WK100-B |
Compatible Threader Manufacturer Part Number | WK100, WK100-B |
Compatible Manufacturer Part Number | WK100, WK100-B |
Description
Chain Vise Holder Kit, Compatible Threader Grainger Part Number 449T95, 449T96, Compatible Threader Manufacturer Part Number WK100, WK100-B, Compatible Threader Series Not Threader Specific, Product Type Chain Vise Mount, Features Easily Install Chain Vise to Secure Conduit When Cutting or Threading, Fits Brand Greenlee, For Use With Workhorse(TM) All-in-One Bending and Threading Workstation, Handle Type None, Impact Rated No, Includes Hardware, Material Steel, Overall Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO C-Clamp, Regular Duty, 3" Max. Opening (J403A)
- DRILLCO 1/2-20, NITRO SPIRAL POINT TAPS - 2100N (21N132FP)
- IRWIN 50" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964716)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Pull Knob (GI1/2S1.5-B-PL5)
- RIDGID Nipple Chuck with Insert, For Use with Model 819 Nipple Chuck and Adapter, NPT, 56 L x 45 H x 51 (51025)
- RIDGID Carrying Case (B-171-X)
- RIDGID Bench Yoke Vise, 1/8 to 4 In. (25A)
- RIDGID Housing, Roll 30 (33520)
- WHEELER-REX Square Carbide Insert, 1/2 in, For Reamer (16055)
- WHEELER-REX IPS Fitting Saver, 1/2 in, Schedule 40 (19050)
- ROTHENBERGER Nipple Chuck (00186)
- Greenlee Pipe Threading Equipment