Shop All Chainsaw Chains
Greenlee
Chain Saw Bar, 16 In, For 5NWJ5
Mfr # 55141
Zoro # G3393607
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16 in
- For Use With 5NWJ5
- Overall Length 16 in
- Compatible Manufacturer Model Number HCS816, HCS8160CB, HCS820
- Product Type Guide Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 55141
- Zoro # G3393607
- UPC # 783310551416
- Country of Origin Canada
- Category Chainsaw Chains
Dimensions
Overall Length | 16 in |
Details
Item | Chain Saw Bar |
Type | 16 in |
For Use With | 5NWJ5 |
Compatible Manufacturer Model Number | HCS816, HCS8160CB, HCS820 |
Product Type | Guide Bar |
Description
Chain Saw Bar, Product Type Guide Bar, Compatible Manufacturer Model Number HCS816, HCS8160CB, HCS820, Bar Length 16 in, Compatible Grainger Part Number 5NWJ5, Overall Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY Scotty 0229-BK Power Lock Rod Holder without Mount - Black (0229-BK)
- THETFORD 08708 3-H Basic Valve (8708)
- SAVORY PRIME Beef Shin Dog Bone 1.2Lb (801)
- RAIN BIRD Shut Off Valve, Black (BVAL501-S)
- GREENLEE Chain Saw Bar, 13 In, For 5NWJ8 (170074)
- GREENLEE Saw Chain, 16 In., 3/8 In. Pitch (F022544)
- GREENLEE Saw Chain, 13 In., .325 In. Pitch (F030030)
- OREGON Harvester Saw Chain, Replacement Preset Tie Straps, .404 in. Pitch, 18HX, 25-Pack (512893)
- SUNBELT NON ANSI 3/8" LP Chisel .050, 56DL Loop 5.6" x3.6" x1.5" (A-B1BFC50S056)
- NOTCH EQUIPMENT Notch 100ft Reel 3/8p 050g Chainsaw Chain (NC38LP50100R)
- OREGON 3/4" Harvester RSN Guide Bar, 45" (451SNCT138)
- Greenlee Chainsaw Chains