Shop All Caster Brakes
Greenlee
Caster Brake Kit, Steel, Mfr. No. GMX
Mfr # CSBK
Zoro # G9488254
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Right Side
- For Wheel Dia. 6 in
- For Wheel Width 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # CSBK
- Zoro # G9488254
- UPC # 783310024316
- Country of Origin United States
- Category Caster Brakes
Dimensions
For Wheel Dia. | 6 in |
For Wheel Width | 2 in |
Wheel Dia. (In.) | 6 |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Right Side |
Material | Steel |
Swivel Lock Type | No Lock Included |
For Use With | Mfr. No. GMX Series |
Includes | Brake Kit and Replacement Axel |
Type | Accessory |
Item | Caster Brake Kit |
Description
Caster Brake Kit, Side Pedal Brake, Right Side, No Lock Included, Steel, 6 in, For Wheel Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Steel, 4 in., 1000 lb., Blk (1NVB9)
- VESTIL DRUM DOLLY HD POLY BLUE 55 GALLON (DRUM-DP-HD-55-BU)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB701672)
- HARRINGTON Pendant, 110V, 2 Functions (ZB20025I5025)
- ZORO SELECT Total-Lock Kit for Casters, Steel (P-WK21 060X200)
- DURASTAR Brake, 5x1-1/4 Posi Lock Brake Kit W/ Axle & Nut (HS514-KIT)
- ZORO SELECT Caster Brake Kit, Tread Lock, 5 in, Steel (P-WB25 050X200)
- ZORO SELECT Brake Kit, Grip Lock, 8 in., Thermoplastic (P-WB21 080X200-001)
- CASTERHQ 6"x2" Scaffold Caster Set W/ Brakes, Mold-ON-Rubber Wheel, Met, PK4 (6X2SCCRCI-S4)
- ZORO SELECT Side Cam Brake Kit, for 5, 6, 8 In Casters (1ULG3)
- ZORO SELECT Caster Brake Kit, Yl Zinc Plated, Steel (413X05)
- Greenlee Caster Brakes