Shop All Tool Storage Accessories
Greenlee
Case-Plastic Carrying
Mfr # 34983
Zoro # G0658239
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Fixed Compartment Organizer
- Features Case-Plastic Carrying
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 34983
- Zoro # G0658239
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Case-Plastic Carrying |
Tool Storage Type Included | Fixed Compartment Organizer |
Features | Case-Plastic Carrying |
Material | Plastic |
Description
Case-Plastic Carrying
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Top Chest, 12 Drawer, Red, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12RD)
- CAPRI TOOLS 12 in High Tension Multi-Angle Hack Saw with Soft Handle (20100)
- WERA Insulated Square Screwdriver #1 Round (05004780001)
- CMT Router Bit, 2-3/4 in. L, 1/2 in. Cut Dia. (812.127.11)
- PAINTLINE PSDR Carry Bag for Wave Hangers (PSDR.T)
- VERSADRIVE Loaded Stakit Top Toolcase - Impact Starter Kit Metric (STC-TOP-VSD01)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (476-3)
- TENG TOOLS ALU1000-1 1 Metre Single Track Aluminium Socket Rail (ALU1000-1)
- BETA Bottle holder for mobile roller cab RSC24 (024004905)
- MILWAUKEE TOOL Quik-Lok Attachment Hook (ML49-16-2784)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Green (38033)
- Greenlee Tool Storage Accessories