Shop All Crimping Tool Kits
This Product is Discontinued
Greenlee
Cable Stripper Replacement Kit, DepthStop (Discontinued)
Mfr # GTS-RDS
Zoro # G9487983
Free Shipping & Returns
This Product is Discontinued
Key Features
- Insulated / Uninsulated Uninsulated
- Overall Length 6 1/2 in
- For Use With Cable Strippers
- Adjustable NO
- Cable Type Solid and Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # GTS-RDS
- Zoro # G9487983
- UPC # 783310027331
- Country of Origin United States
- Category Crimping Tool Kits
Dimensions
Overall Length | 6 1/2 in |
Overall Length Range | 6 - 8 in |
Details
Insulated / Uninsulated | Uninsulated |
For Use With | Cable Strippers |
Adjustable | NO |
Item | Cable Stripper Replacement Kit |
Cable Type | Solid and Stranded |
Functions | Depth Stop |
Tether Capable | Not Tether Capable |
Number of Pieces | 1 |
Insulated | No |
For Use With Mfr. Model Number | GTS-1930 |
For Wire/Cable Type | Solid Wire, Stranded Wire |
Tether Style | Not Tether Capable |
Compatible with Manufacturer Model Number | GTS-1930 |
Part Type | Depth Stop |
Compatible Manufacturer Part Number | GTS-1930 |
Compatible with Manufacturer Part Number | GTS-1930 |
Compatible Grainger Part Number | 35MM02 |
Compatible with Manufacturer Model Number [NEW] | GTS-1930 |
Compatible Manufacturer Model Number | GTS-1930 |
For Use with Mfr. Model Number | GTS-1930 |
Description
Cable Stripper Replacement Kit, Part Type Depth Stop, For Use With Cable Strippers, Compatible with Grainger Part Number 35MM02, Compatible with Manufacturer Model Number GTS-1930, For Wire/Cable Type Solid Wire, Stranded Wire, Overall Length 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.