Shop All Cable Pullers
Greenlee
Cable Pulling Rope, 9/16 In x 600Ft
Mfr # 35284
Zoro # G0656381
Free Shipping & Returns
$1,388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Braided Composite
- Max. Capacity 4000 lb
- For Use With Mfr. No. UT-4
- Features Factory Spliced Eyes at Both Ends
- Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 35284
- Zoro # G0656381
- UPC # 783310352846
- Country of Origin Canada
- Category Cable Pullers
Dimensions
Size | 9/16 in x 600 ft |
Width | 5/8 in |
Rope Length | 600 ft |
Rope Diameter | 5/8 in |
Details
Item | Cable Pulling Rope |
Type | Double Braided Composite |
Max. Capacity | 4000 lb |
For Use With | Mfr. No. UT-4 |
Features | Factory Spliced Eyes at Both Ends |
Material | Nylon, Polyester |
Color | White with Green Tracer |
Maximum Capacity | 16,000 lb |
Product Type | Pulling Rope |
Description
If you need to pull cable, the Greenlee 35284 Cable Pulling Rope is an excellent choice. This rope has been designed for indoor and outdoor use. The rope is rot and mildew resistant, which means it will not corrode even in harsh conditions. With factory spliced eyes at both ends, this 9/16 in x 600 ft double braided composite cable pulling rope offers a secure grip that won't slip off the hook or break apart under pressure. The maximum capacity of this cable pulling rope is 4000 lb. The Greenlee Cable Pulling Rope is a high quality product you can rely on for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/2x1/2x1-1/4x3-1/4 (C32597)
- VERMONT GAGE Go/No Go Set Plug Assy, 9/16-18 UNF 2A (371144550)
- INTERSTATE PNEUMATICS Needle Tip for Air Blow Guns 0.0425 x 7/8 Inch Long, PK 6 (BTN1-D6)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1020)
- GREENLEE Cable Pulling Rope, 9/16 In x 300Ft (35283G)
- GREENLEE Cable Puller, 9986 lb, 120V, w/Versi Boom (6906)
- GREENLEE Sheave, Cable Feeding, 6 (441-6)
- GREENLEE Cable Puller Sheave, Hook Type, 12 In (651)
- GREENLEE 3 Inch Mandrel With Rings (39261)
- GREENLEE Pulling Grip (624)
- GREENLEE Cable Puller, 2000 lb., 120V, 12A (G3)
- Greenlee Electrical Tools