Shop All Cable Pullers
Greenlee
Cable Pulling Rope, 1/2 In Dia, 300 ft
Mfr # 455
Zoro # G0342404
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Braided
- Material Polybraid
- For Use With Mfr. No. UT2
- Size 1/2 in x 300 ft
- Max. Capacity 2200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 455
- Zoro # G0342404
- UPC # 783310237747
- Country of Origin Canada
- Category Cable Pullers
Dimensions
Size | 1/2 in x 300 ft |
Width | 1/2 in |
Rope Diameter | 1/2 in |
Rope Length | 300 ft |
Details
Item | Cable Pulling Rope |
Type | Braided |
Material | Polybraid |
For Use With | Mfr. No. UT2 |
Max. Capacity | 2200 lb |
Features | Double-Braided Inner Core with Extra Double-Braided Outer Jacket for Added Strength and Less Stretch, Factory Spliced Eyes at Both Ends, Rot and Mildew Resistant |
Color | White with Green Tracer |
Container Type | Spool |
Maximum Capacity | 10,000 lb |
Product Type | Pulling Rope |
Description
The Greenlee 455 Cable Pulling Rope is the heavy-duty solution for your cable pulling needs. Whether you're a professional or hobbyist, it will give you years of service. This braided polybraid rope has a diameter of 1/2 in.. The 300 ft. long cable pulling rope can support up to 2200 lb.. With its braided construction, this cable pulling rope will provide you with excellent durability and resistance to abrasion. If you need a high quality cable pulling rope that is both durable and strong, the Greenlee 455 Cable Pulling Rope is what you are looking for.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip With Steel Bushing, D=1/2-13, D1= 63, H=40, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A5)
- IRWIN Nutsetter, 3/8", Steel (IWAF24338)
- VERMONT GAGE Plug Gage, Class X, 0.09 in. dia. (141109000)
- SUPERCUT 150-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (448955)
- GREENLEE Sheave, Cable Feeding 4 (441-4)
- GREENLEE Cable Puller Sheave, Hook Type, 12 In (651)
- GREENLEE Spindle, Reel Stand, 62 In (647)
- GREENLEE Sheave, Cable Feeding 2 (441-2)
- GREENLEE Mandrel-Plastic 3.5 (39259)
- GREENLEE Greenlee Roller Unit Radius Cable (2024R)
- GREENLEE Cable Puller, 2000 lb., 120V, 12A (G3)
- Greenlee Cable Pullers