Shop All Cable Pullers
Greenlee
Cable Pulling Grip Set with Clevis
Mfr # 629
Zoro # G3202324
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Breaking Strength 1,750 lb to 6,500 lb
- Material Steel
- Includes (2) Hex Key Wrenches and Extra Set Screws, Long Pulling Grip With (2) Cable Receptacles, Sheave, Short Pulling Grip with (2) Cable Receptacles
- Cable Dia. Range 0.38 in to 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 629
- Zoro # G3202324
- UPC # 783310318552
- Country of Origin United States
- Category Cable Pullers
Dimensions
Cable Dia. Range | 0.38 in to 1.00 in |
Details
Item | Cable Pulling Grip Kit |
Number of Pieces | 6 |
Breaking Strength | 1,750 lb to 6,500 lb |
Material | Steel |
Includes | (2) Hex Key Wrenches and Extra Set Screws, Long Pulling Grip With (2) Cable Receptacles, Sheave, Short Pulling Grip with (2) Cable Receptacles |
Description
Cable Pulling Grip Kit, Number of Pieces 6, Breaking Strength 1,750 lb to 6,500 lb, Cable Dia. Range 0.38 in to 1.00 in, Includes (2) Hex Key Wrenches and Extra Set Screws, Long Pulling Grip With (2) Cable Receptacles, Sheave, Short Pulling Grip with (2) Cable Receptacles, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Gearbox Flex Ratchet Wrench, 9/16" (86134)
- BOSCH 3In20TPIBIMT-ShkLaminateFlooring, PK5 (T101AOF)
- METABO Angle Grinder, 12 A, Barrel Grip, 9.7 lb (T 13-125 TuckPoint Set)
- PLATT Black Protective Case, 16-1/2"L x 12-3/4"W x 5-1/2"D (1416)
- GREENLEE Cable Puller Sheave, Hook Type, 12 In (651)
- GREENLEE Cable Puller, 2000 lb., 120V, 12A (G3)
- GREENLEE Ultra Tugger (11147)
- GREENLEE Mount Unit-Floor (6037)
- GREENLEE DRILL PULLER, G SERIES, Hp (G1)
- GREENLEE Reel Stand, 17-5/8" W, 10" H, 6000 lb. Cap. (RXM)
- GARDNER BENDER Cable Puller, 10000 lbs, 1.7 HP, 14A, 115V (CP10K)
- Greenlee Electrical Tools