Shop All Cable Pullers
Greenlee
Cable Puller Sheave, Hook Type, 18 In
Mfr # 652
Zoro # G2397981
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 455, 456, Mfr. No. UT2
- Material Aluminum Alloy Roller with Bearings, Steel
- Features Self-Lubricating Bearings, Strong Welded Frames
- Max. Capacity 4000 lb
- Includes (2) Sheave Bushings, (2) Sheave Pin Clips, Sheave, Sheave Pin, Yoke Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 652
- Zoro # G2397981
- UPC # 783310153269
- Country of Origin United States
- Category Cable Pullers
Dimensions
Size | Roller 18 in dia x 5 in Width |
Sheave Width | 5 in |
Sheave Diameter | 18 in |
Details
Item | Cable Puller Sheave |
For Use With | 455, 456, Mfr. No. UT2 |
Material | Aluminum Alloy Roller with Bearings, Steel |
Features | Self-Lubricating Bearings, Strong Welded Frames |
Max. Capacity | 4000 lb |
Includes | (2) Sheave Bushings, (2) Sheave Pin Clips, Sheave, Sheave Pin, Yoke Frame |
Accessory Type | Cable Puller Sheave |
Sheave Type | Hook Sheave |
Product Type | Hook Sheave |
Maximum Capacity | 4,000 lb |
Description
Cable Puller Sheave, Product Type Hook Sheave, Rope Diameter Not Applicable, Rope Length Not Applicable, Sheave Type Hook Sheave, Maximum Capacity 4,000 lb, Material Aluminum Alloy Roller with Bearings, Steel, Features Self-Lubricating Bearings, Strong Welded Frames, Includes (2) Sheave Bushings, (2) Sheave Pin Clips, Sheave, Sheave Pin, Yoke Frame, Sheave Diameter 18 in, Sheave Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/8" x 1-7/8" Magnetic Nut Driver (DW2227)
- PROTO 1/2 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (J7417M)
- GEDORE Torx(R) Flag Handle Star Key, T20 Tip Size, 4 59/64 in Long (DT 2143 KTX T20)
- DIABLO Carbide Tipped Pruning and Clean W, PK10, 10 PK (DS0903CP10)
- GREENLEE Cable Puller Sheave, Hook Type, 24 In (653)
- GREENLEE Cable Puller Sheave, Hook, 6 In (650)
- GREENLEE Cable Puller Sheave, Hook Type, 12 In (651)
- GREENLEE Ratcheting Reel Stand, 28 To 46 5/8 In H (656)
- GREENLEE 3 Inch Mandrel With Rings (39261)
- GREENLEE Sheave, Cable Feeding 4 (441-4)
- MAASDAM Handle Assembly Replacement Kit (MPPHRK)
- Greenlee Electrical Tools