Shop All Cable Pullers
Greenlee
Cable Puller Sheave, Hook Type, 12 In
Mfr # 651
Zoro # G2591477
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Capacity 4000 lb
- Features Self-Lubricating Bearings, Strong Welded Frames
- For Use With 455, 456, Mfr. No. UT2
- Material Aluminum Alloy Roller with Bearings, Steel
- Includes (2) Sheave Bushings, (2) Sheave Pin Clips, Sheave, Sheave Pin, Yoke Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 651
- Zoro # G2591477
- UPC # 783310153252
- Country of Origin United States
- Category Cable Pullers
Dimensions
Size | Roller 12 in dia x 5 in Width |
Sheave Diameter | 12 in |
Sheave Width | 5 in |
Details
Item | Cable Puller Sheave |
Max. Capacity | 4000 lb |
Features | Self-Lubricating Bearings, Strong Welded Frames |
For Use With | 455, 456, Mfr. No. UT2 |
Material | Aluminum Alloy Roller with Bearings, Steel |
Includes | (2) Sheave Bushings, (2) Sheave Pin Clips, Sheave, Sheave Pin, Yoke Frame |
Accessory Type | Cable Puller Sheave |
Maximum Capacity | 4,000 lb |
Product Type | Hook Sheave |
Sheave Type | Hook Sheave |
Description
Cable Puller Sheave, Product Type Hook Sheave, Rope Diameter Not Applicable, Rope Length Not Applicable, Sheave Type Hook Sheave, Maximum Capacity 4,000 lb, Material Aluminum Alloy Roller with Bearings, Steel, Features Self-Lubricating Bearings, Strong Welded Frames, Includes (2) Sheave Bushings, (2) Sheave Pin Clips, Sheave, Sheave Pin, Yoke Frame, Sheave Diameter 12 in, Sheave Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 3/16, SS (GL3X1500B----X0)
- STAHLWILLE TOOLS Mechanics snipe nose plier L.200mm head chrome plated handlesw/softer layers (65345200)
- TEKTON Ball End Hex T-Handle Key Set w/Stand, 10-Piece 2-10 mm (KTX92201)
- KAPRO 985 APOLLO Heavy-Duty 72" Magnetic Professional Box Level (985-41X-72M)
- GREENLEE Cable Puller Sheave, Hook, 6 In (650)
- GREENLEE Cable Puller Sheave, Hook Type, 18 In (652)
- GREENLEE Cable Puller Sheave, Hook Type, 24 In (653)
- GREENLEE Plate Unit-Antirotation (35318G)
- GREENLEE Electrical Cable Feeder, 3.5 In Dia, 115V (6810)
- GREENLEE 639 Rightangle Sheave (639)
- MAASDAM Hook Kit, for 7973-1/4" Hook (7977J)
- Greenlee Electrical Tools