Shop All Cable Pullers
Greenlee
Cable Puller Sheave, Hook, 6 In
Mfr # 650
Zoro # G1853354
original price:
$290.99
25% off
new price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Any Cable Puller
- Max. Capacity 4000 lb
- Features Self-Lubricating Bearings, Strong Welded Frames
- Material Aluminum Alloy Roller with Bearings, Steel
- Includes (2) Sheave Bushings, (2) Sheave Pin Clips, Sheave, Sheave Pin, Yoke Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 650
- Zoro # G1853354
- UPC # 783310153245
- Country of Origin United States
- Category Cable Pullers
Dimensions
Size | Roller 6 in dia x 5 in Width |
Sheave Width | 5 in |
Sheave Diameter | 6 in |
Details
Item | Cable Puller Sheave |
For Use With | Any Cable Puller |
Max. Capacity | 4000 lb |
Features | Self-Lubricating Bearings, Strong Welded Frames |
Material | Aluminum Alloy Roller with Bearings, Steel |
Includes | (2) Sheave Bushings, (2) Sheave Pin Clips, Sheave, Sheave Pin, Yoke Frame |
Accessory Type | Cable Puller Sheave |
Sheave Type | Hook Sheave |
Product Type | Hook Sheave |
Maximum Capacity | 4,000 lb |
Description
Cable Puller Sheave, Product Type Hook Sheave, Rope Diameter Not Applicable, Rope Length Not Applicable, Sheave Type Hook Sheave, Maximum Capacity 4,000 lb, Material Aluminum Alloy Roller with Bearings, Steel, Features Self-Lubricating Bearings, Strong Welded Frames, Includes (2) Sheave Bushings, (2) Sheave Pin Clips, Sheave, Sheave Pin, Yoke Frame, Sheave Diameter 6 in, Sheave Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 2 mm Tip, 1 3/4 in L (20HW83)
- ITL 1000v Insulated 9/16 Insulated Offset Ring Wrench (01130)
- KIPP Tension Lever, 1/2-13 External Thread, 1.99"L, 0 Deg. Adjustable (K0108.1A52X50)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 41/64 (C17039)
- GREENLEE Cable Puller Sheave, Hook Type, 24 In (653)
- GREENLEE Cable Puller Sheave, Hook Type, 12 In (651)
- GREENLEE Cable Puller Sheave, Hook Type, 18 In (652)
- GREENLEE Cable Puller, 9986 lb, 120V, w/Versi Boom (6906)
- GREENLEE Sheave, Cable Feeding 2 (441-2)
- GREENLEE Telescoping Reel Stand, Adjustable, 28 In Max Height, Load Capacity 2,500 lb, Green, Steel (687)
- MAASDAM Cable Puller, 1 to 2 t, 12 ft. Cable, USA (144C-6)
- Greenlee Cable Pullers