Shop All Cable Pullers
Greenlee
Cable Puller, 9986 lb, 120V, w/Floor Mount
Mfr # 6900
Zoro # G2254677
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$8,011.00
Free 30-Day Returns
Key Features
- Pulling Force (Lb.) 9,986
- Cable Capacity 1200 ft with (2) 90 Degrees Bends, 3 x 1000 MCM Copper Cables, 4 x 500 MCM Copper Cables, 4 x 750 MCM Copper Cables, 750 ft with (4) 90 Degrees Bends, 800 ft with (3) 90 Degrees Bends
- Voltage 115V AC
- Amps 20 A
- Motor Two Speed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 6900
- Zoro # G2254677
- UPC # 783310003571
- Country of Origin United States
- Category Cable Pullers
Dimensions
Overall Width | 26 in |
Overall Length | 11.5 in |
Overall Height | 6.75 in |
Required Pulling Rope Diameter | 7/8 in |
Description
Cable Puller, Tool Type Cable Puller, Maximum Momentary Pulling Force 10,000 lbf, No Load Pulling Speed 16 fpm, Boom Length Not Applicable, Horsepower 1 1/2 hp, Voltage 115V AC, Mounting Type Floor Mount, Current 20 A, Tool Weight 88 lb, Application Cable Pulling, Cable Capacity 1200 ft with (2) 90 Degrees Bends, 3 x 1000 MCM Copper Cables, 4 x 500 MCM Copper Cables, 4 x 750 MCM Copper Cables, 750 ft with (4) 90 Degrees Bends, 800 ft with (3) 90 Degrees Bends, Features Removable Foot Pedal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Repl Scraper Blade, Steel, 6 in, For 43Z118 (10-195-01)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 75PK (54107)
- MILWAUKEE TOOL 4 in 18 TPI SAWZALL Blades, 5 Pack (48-00-5183)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE51)
- GREENLEE Connector Unit-Rope 5,000Lbs (39905)
- GREENLEE Mount Unit-Floor (6037)
- GREENLEE 3 Inch Mandrel With Rings (39261)
- GREENLEE Haines Roller, 6 Inch Dia., 7 (31931)
- GREENLEE Spindle, Reel Stand, 62 In (647)
- GREENLEE Sheave, Cable Feeding, 6 (441-6)
- GREENLEE Ratcheting Reel Stand, 28 To 46 5/8 In H (656)
- Greenlee Cable Pullers