Shop All Cable Pullers
This Product is Discontinued
Greenlee
Cable Puller, 8000 lb, 120V, w/Versi Boom (Discontinued)
Mfr # 6806
Zoro # G3499758
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pulling Force (Lb.) 8,000
- Cable Capacity 1200 ft w/(2) 90 Degrees Bends, 3 x 1000mcm Copper Cables, 4 x 500mcm Copper Cables, 4 x 750mcm Copper Cables, 750 ft w/(4) 90 Degrees Bends, 800 ft w/(3) 90 Degrees Bends
- Conduit 3 in Rigid
- Function For Cable Pulling
- Includes 15X795 Mobile Versi Boom, Force Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 6806
- Zoro # G3499758
- UPC # 783310003625
- Country of Origin United States
- Category Cable Pullers
Dimensions
Wheel Size (In.) | (2) 12 in Static, (2) 8 in Swivel |
Details
Item | Cable Puller |
Pulling Force (Lb.) | 8,000 |
Cable Capacity | 1200 ft w/(2) 90 Degrees Bends, 3 x 1000mcm Copper Cables, 4 x 500mcm Copper Cables, 4 x 750mcm Copper Cables, 750 ft w/(4) 90 Degrees Bends, 800 ft w/(3) 90 Degrees Bends |
Conduit | 3 in Rigid |
Function | For Cable Pulling |
Includes | 15X795 Mobile Versi Boom, Force Gauge |
Motor | One Speed High Torque |
Amps | 20 A |
Features | Pulling Speed Range: 9 fpm At 2000 lbs. to 6 fpm At 8000 lbs |
Wheel Type | Solid Rubber on Plastic Hubs |
Number of Wheels | 4 |
Voltage | 120 V |
Use With | 7/8 in dia (22.2mm) Double-Braided Polyester Composite Rated at 32,000 lb (142kN) min Breaking Strength |
Description
Cable Puller, Pulling Force (Lb.) 8000, Cable Capacity 4 x 500mcm Copper Cables, 800 ft. w/(3) 90 deg. Bends, 3 x 1000mcm Copper Cables, 750 ft. w/(4) 90 deg. Bends, 4 x 750mcm Copper Cables, 1200 ft. w/(2) 90 deg. Bends, One Speed High Torque Motor, Voltage 120, 20 Amps, Conduit 3 In. Rigid, Pulling Speed Range: 9 fpm At 2000 lbs. to 6 fpm At 8000 lbs, Wheel Size (2) 8 In. Swivel, (2) 12 In. Static, Solid Rubber Tires on Plastic Hubs, Includes 15X795 Mobile Versi Boom, Force Gauge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.