Shop All Cable Pullers
This Product is Discontinued
Greenlee
Cable Puller, 8000 lb, 120V, w/Floor Mount (Discontinued)
Mfr # 6800
Zoro # G5514381
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pulling Force (Lb.) 8,000
- Cable Capacity 1200 ft w/(2) 90 Degrees Bends, 3 x 1000mcm Copper Cables, 4 x 500mcm Copper Cables, 4 x 750mcm Copper Cables, 750 ft w/(4) 90 Degrees Bends, 800 ft w/(3) 90 Degrees Bends
- Use With 7/8 in dia (22.2mm) Double-Braided Polyester Composite Rated at 32,000 lb (142kN) min Breaking Strength
- Includes Force Gauge, Floor Mount
- Features Pulling Speed Range: 9 fpm At 2000 lbs. to 6 fpm At 8000 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 6800
- Zoro # G5514381
- UPC # 783310009856
- Country of Origin United States
- Category Cable Pullers
Details
Item | Cable Puller |
Pulling Force (Lb.) | 8,000 |
Cable Capacity | 1200 ft w/(2) 90 Degrees Bends, 3 x 1000mcm Copper Cables, 4 x 500mcm Copper Cables, 4 x 750mcm Copper Cables, 750 ft w/(4) 90 Degrees Bends, 800 ft w/(3) 90 Degrees Bends |
Use With | 7/8 in dia (22.2mm) Double-Braided Polyester Composite Rated at 32,000 lb (142kN) min Breaking Strength |
Includes | Force Gauge, Floor Mount |
Features | Pulling Speed Range: 9 fpm At 2000 lbs. to 6 fpm At 8000 lbs. |
Voltage | 120 V |
Function | For Cable Pulling |
Amps | 20 A |
Motor | One Speed High Torque |
Description
Cable Puller, Pulling Force (Lb.) 8000, Cable Capacity 4 x 500mcm Copper Cables, 800 ft. w/(3) 90 deg. Bends, 3 x 1000mcm Copper Cables, 750 ft. w/(4) 90 deg. Bends, 4 x 750mcm Copper Cables, 1200 ft. w/(2) 90 deg. Bends, One Speed High Torque Motor, Voltage 120, 20 Amps, Pulling Speed Range: 9 fpm At 2000 lbs. to 6 fpm At 8000 lbs., Use With 7/8 In. dia. (22.2mm) Double-Braided Polyester Composite Rated at 32,000 lbs. (142kN) min. Breaking Strength, Includes Force Gauge, Floor Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.