Shop All Cable Pullers
Greenlee
Cable Puller, 8000 lb, 120V, w/Chain Mount
Mfr # 6901
Zoro # G1864305
product price: $8,871.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,871.99
Free 30-Day Returns
Key Features
- Pulling Force (Lb.) 10,000
- Cable Capacity 1200 ft with (2) 90 Degrees Bends, 3 x 1000 MCM Copper Cables, 4 x 500 MCM Copper Cables, 4 x 750 MCM Copper Cables, 750 ft with (4) 90 Degrees Bends, 800 ft with (3) 90 Degrees Bends
- Features Removable Foot Pedal
- Use With 7/8 in dia (22.2mm) Double-Braided Polyester Composite Rated at 32,000 lb (142kN) min Breaking Strength
- Function For Cable Pulling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 6901
- Zoro # G1864305
- UPC # 783310003588
- Country of Origin United States
- Category Cable Pullers
Dimensions
Overall Width | 26 in |
Overall Height | 6.75 in |
Overall Length | 11.5 in |
Required Pulling Rope Diameter | 7/8 in |
Description
Cable Puller, Tool Type Cable Puller, Maximum Momentary Pulling Force 10,000 lbf, No Load Pulling Speed 16 fpm, Boom Length Not Applicable, Horsepower 1 1/2 hp, Voltage 115V AC, Mounting Type Chain Mount, Current 20 A, Tool Weight 88 lb, Application Cable Pulling, Cable Capacity 1200 ft with (2) 90 Degrees Bends, 3 x 1000 MCM Copper Cables, 4 x 500 MCM Copper Cables, 4 x 750 MCM Copper Cables, 750 ft with (4) 90 Degrees Bends, 800 ft with (3) 90 Degrees Bends, Features Removable Foot Pedal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305990)
- BESSEY Quick Release C-Clamp, 3-1/2", Iron, 1200lb (QRCC3)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15291)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Pin Detent (XWT15Z)
- GREENLEE Sheave, Cable Feeding 2 (441-2)
- GREENLEE Plate Unit-Antirotation (35318G)
- GREENLEE Haines Cable Tray Roller Mounting Clip (31927)
- GREENLEE Conveyor Sheave, 36 in, 4,000lb Capacity (4036)
- GREENLEE Cable Pulling Rope, 9/16 In x 600Ft (35284)
- GREENLEE Cable Puller, 9986 lb, 120V, w/Force Gauge (UT10-2S)
- GREENLEE Ultra Tugger (11147)
- Greenlee Electrical Tools