Shop All Cable Pullers
Greenlee
Cable Puller, 6000 lb. Pulling Force
Mfr # G6
Zoro # G4862617
product price: $8,266.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$8,266.99
Free 30-Day Returns
Key Features
- Type Electric
- Pulling Force (Lb.) 6,000
- Cable Capacity 4000 lb Continuous, 5000 lb Intermittent, 6000 lb Momentary
- Conduit 1 in and Larger
- Function For Cable Pulling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # G6
- Zoro # G4862617
- UPC # 783310069546
- Country of Origin United States
- Category Cable Pullers
Dimensions
Wheel Size (In.) | 8 in |
Maximum Compatible Conduit Size | 4 in |
Overall Width | 25.2 in |
Minimum Compatible Conduit Size | 2 in |
Boom Length | 7 1/2 ft |
Wheel Size | (2) 8 in Static |
Required Pulling Rope Diameter | 3/4 in |
Overall Length | 26.4 in |
Overall Height | 20.4 in |
Description
Cable Puller, Tool Type Cable Puller, Maximum Momentary Pulling Force 6,000 lbf, No Load Pulling Speed 90 fpm, Boom Length 7 1/2 ft, Horsepower 1 1/2 hp, Voltage 115V AC, Mounting Type Floor Mount, Current 12 A, Tool Weight 252 lb, Application Cable Pulling, Cable Capacity 4000 lb Continuous, 5000 lb Intermittent, 6000 lb Momentary, Features Built-In Dolly, Circuit Breaker Monitor, Dual Capstans Increase Pulling Speeds, No Adapter Needed, Frequency 1 Hz, Includes Foot Switch, Force Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (4LXT2)
- CRAFTSMAN Sockets, 3/8" Drive 19mm Metric Deep Imp (CMMT15908)
- MITUTOYO Gage Block, 2" L, 3/8" H, Steel, ASME AS-1 (611202-541)
- MORSE Band Saw Blade, 6 ft. 10" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-6' 10)
- GREENLEE Spindle, Reel Stand, 62 In (647)
- GREENLEE Mount Unit-Floor (6037)
- GREENLEE Cable Pulling Rope, 1/2 In Dia, 300 ft (455)
- GREENLEE Sheave, Cable Feeding 2 (441-2)
- GREENLEE Mandrel-Plastic 3.5 (39259)
- GREENLEE Sheave, Cable Feeding 4 (441-4)
- GREENLEE Ultra Tugger (11147)
- Greenlee Electrical Tools