Greenlee

Cable Dispenser, 250ft Coil Capacity


product price: $475.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Steel
  • Number of Spindles 1
  • Spindle Dia. (In.) 26 in
  • Finish Powder Coated
  • Tool Storage Type Included Tool Rack/Rail
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Spindle Dia. (In.) 26 in

Details

Item Cable Dispenser
Material Steel
Number of Spindles 1
Finish Powder Coated
Tool Storage Type Included Tool Rack/Rail
For Use With Cable
Dispenses Armored Cable, Flexible Conduit, and Greenfield or NM-B Cable
Capacity (Lb.) 250

Description

Cable Dispenser, Finish Powder Coated, Material Steel, Number of Spindles 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.