Shop All Utility Knife Blades
Greenlee
Blade Replacement Pack, Steel, 3" L
Mfr # 03961
Zoro # G504836959
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Replacement Blade Only
- Overall Length 3 in
- Features Cable Jacket Lifting Edge, Ergonomic Jaw Plunger, Safety Factor - Replaces the Need to Use Blades When Stripping Cable
- Blade Material Steel
- For Use With G2090 Cable Stripping Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 03961
- Zoro # G504836959
- UPC # 783310039617
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Overall Length | 3 in |
Maximum Wire/Cable Diameter | 1 1/4 in |
Details
Includes | Replacement Blade Only |
Features | Cable Jacket Lifting Edge, Ergonomic Jaw Plunger, Safety Factor - Replaces the Need to Use Blades When Stripping Cable |
Blade Material | Steel |
For Use With | G2090 Cable Stripping Tool |
For Wire/Cable Type | Round Cable Jackets |
Item | Blade Replacement Pack |
Part Type | Stripper Replacement Blade |
Compatible with Manufacturer Model Number | G2090, P2095, P2096 |
Blade Style | Rounded Edge |
Compatible with Manufacturer Part Number | G2090, P2095, P2096 |
Compatible Manufacturer Part Number | G2090, P2095, P2096 |
Compatible with Manufacturer Model Number [NEW] | G2090, P2095, P2096 |
Compatible Manufacturer Model Number | G2090, P2095, P2096 |
For Use with Mfr. Model Number | G2090, P2095, P2096 |
For Use With Mfr. Model Number | G2090, P2095, P2096 |
Description
Blade Replacement Pack, Part Type Stripper Replacement Blade, For Use With G2090 Cable Stripping Tool, Compatible with Grainger Part Number 454N79, 454N80, 454N81, Compatible with Manufacturer Model Number G2090, P2095, P2096, Blade Material Steel, Blade Style Rounded Edge, Features Cable Jacket Lifting Edge, Ergonomic Jaw Plunger, Safety Factor - Replaces the Need to Use Blades When Stripping Cable, For Wire/Cable Type Round Cable Jackets, Includes Replacement Blade Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Phillips Socket Bit SAE #3 Tip, 1 13/16 in L (53YV94)
- MITUTOYO Caliper, Digimatic, Low Force, 0-7"/0-180mm (573-291-30)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Blind Tap, Steel (GN4C----T1-B-21)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 5/32 in Tip, 2 3/4 in L (44210)
- GREENLEE Utility Knife With Blades (0652-11)
- PACIFIC HANDY CUTTER Utility Blade Dispenser (RBD009)
- OLFA Rotary Straight Blade, 45mm W, PK5 (RB45-5)
- STANLEY 2-Point Utility Blade, 3/4" W, PK50 (11-700L)
- KLEIN TOOLS Replacement Blade, ACSR Cutting Head (BAT207T17)
- EXCEL BLADES Single Edge Replacement Blade 0.009" -100 pcs., 10 pack (22609)
- KLEIN TOOLS Replacement Blade for Ratcheting Pass-Thru™ Crimper (VDV999-076)
- Greenlee Knives, Cutters & Snips