Shop All Crimping Tool Dies
Greenlee
Blade, ACSR Cutting
Mfr # UCACSR
Zoro # G2173857
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Power
- Primary Application - Crimping Electrical Wire and Cable Cutting
- For Use With - Crimping Tool ECCX11, Mfr. No. E12CCX11
- Cable Type ACSR
- Cutting Capacity - Cutting Die Up to 95 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # UCACSR
- Zoro # G2173857
- UPC # 783310070375
- Country of Origin Germany
- Category Crimping Tool Dies
Details
Use With Tool Type - Crimper | Power |
Primary Application - Crimping | Electrical Wire and Cable Cutting |
Item | Cutter Die |
For Use With - Crimping Tool | ECCX11, Mfr. No. E12CCX11 |
Cable Type | ACSR |
Cutting Capacity - Cutting Die | Up to 95 kcmil |
Application | Electrical Wire and Cable Crimping |
For Use With | Mfr. No. ECCX11, E12CCX11 |
Material Cut - Cutting Die | ACSR Cable |
Cable Range | ACSR 95 kcmil |
Compatible with Manufacturer Model Number | E12CCX, ECCXL |
Compatible with Manufacturer Model Number [NEW] | E12CCX, ECCXL |
Compatible with Manufacturer Part Number | E12CCX, ECCXL |
Compatible Manufacturer Part Number | E12CCX, ECCXL |
Compatible Manufacturer Model Number | E12CCX, ECCXL |
For Use with Mfr. Model Number | E12CCX, ECCXL |
For Use With Mfr. Model Number | E12CCX, ECCXL |
Description
Cutter Die, Compatible with Manufacturer Model Number E12CCX, ECCXL, Application Electrical Wire and Cable Crimping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 7.2V 1/4" Hex (TD022DSE)
- ESTWING AXE FIRESIDE FRIEND 14""L (E3-FF4)
- AIRLOC Leveling Mount, 14400 Lb Cap, 2 11/16 In (1.31204.65)
- BON TOOL Bon 82-204 Rum Runner 60" Aluminuminum (82-204)
- GREENLEE Conduit Die, Steel, No Thread, 1-1/2 in (7212SP-1-1/2D)
- GREENLEE Greenlee 7904Sb Hyd Punch Driver Kit (7904SB)
- GREENLEE Die Set, Slide On 22-12 Awg (45570)
- GREENLEE Cordless AC Adaptor, 120.0VAC to 18.0VDC (EAC18120)
- GREENLEE Die 1 Inch (126AVP)
- GREENLEE 3/4 Die (28157)
- BURNDY Type U Crimping Die, 2/0 AWGto300 kcmil (UD3)
- Greenlee Crimping Tool Dies