Shop All Tool Belts & Pouches
Greenlee
Black Leather 8 Pockets, 0258-11
Mfr # 0258-11
Zoro # G1294474
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Heavy Duty Leacher Pouch with Large Divided Main Pocket Area Designed for Easy Storage and Tool Access, Washer Rivets for Extra Strength
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 0258-11
- Zoro # G1294474
- UPC # 783310563396
- Country of Origin Mexico
- Category Tool Belts & Pouches
Dimensions
Height (In.) | 10 1/2 in |
Width (In.) | 6 in |
Depth (In.) | 7 in |
Length | 10-1/2" |
Width | 6" |
Overall Depth | 7 in |
Overall Height | 10 1/2 in |
Overall Width | 6 in |
For Maximum Belt Width | 3 in |
Belt Width | 3 in |
Description
The Greenlee 0258-11 8 Pockets Leather Tool Pouch is a sturdy and durable tool belt that can be used to store your tools. The open top pouch has 8 pockets, which makes it easy to keep your tools organised. It is made of heavy duty leather, making it very durable. This black leather tool pouch has a 6" width and 10 1/2" length. It also comes with a compatible product type of heavy duty tape measure and tape chain. If you are looking for an all purpose tool belt that will help you stay organised, the Greenlee 0258-11 8 Pockets Leather Tool Pouch is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Screwdriver No.900 -6x150 (900S6150)
- KRAFT TOOL Circle Cutter, Drywall, Plated Steel (DW241)
- KEO 5/16 82 deg ZErO Flute CO Deburring Tool (53510)
- IRWIN TINNER SNIPS 12-3/4""20GA (22012)
- GREENLEE Bag/Tote, Tool Pouch, Black, Ballistic Nylon, 7 Pockets (0158-17)
- GREENLEE Black Leather 5 Pockets, 0258-13 (0258-13)
- GREENLEE Bag/Tote, Tool Pouch, Black, Ballistic Nylon, 20 Pockets (0158-15)
- TOUGHBUILT Meter/Tester Pouch (TB-CT-34-B)
- WESTWARD Tool Belt, Tool Belt, Black, Polypropylene, 17 Pockets (5MZN4)
- JONARD TOOLS Molded 2 Tool Pouch With Metal Clip (H-36)
- 3M DBI-SALA Tool Pouch, Pouch, Brown, Canvas (1500120)
- Greenlee Tool Belts & Pouches