Shop All Bit Sets
Greenlee
Bit Set, Steel, 19 Pieces, Hand Application
Mfr # 9953-46T
Zoro # G3787343
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- No. of Pieces 19
- Hex Shank Size 1/4 in
- Fastening Tool Material Steel
- Includes Phillips #1 3-1/2 in, 6 in, #2 3-1/2 in, 6 in Slotted 3/16 in, 1/4 in, 3-1/2 in, 6 in, Square #1 3-1/2 in, 6 in, #2 3-1/2 in, 6 in, Slotted 3/16 in, 1/4 in, 6 in, Nut Driver 11/32 in, 7/16 in, 5/16 in, 3/16 in, 3/8 in, 1/4 in, 1/2 in, 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hex Shank Size | 1/4 in |
Details
Application - Tools | Hand |
Fastening Tool Item | Bit Set |
No. of Pieces | 19 |
Fastening Tool Material | Steel |
Includes | Phillips #1 3-1/2 in, 6 in, #2 3-1/2 in, 6 in Slotted 3/16 in, 1/4 in, 3-1/2 in, 6 in, Square #1 3-1/2 in, 6 in, #2 3-1/2 in, 6 in, Slotted 3/16 in, 1/4 in, 6 in, Nut Driver 11/32 in, 7/16 in, 5/16 in, 3/16 in, 3/8 in, 1/4 in, 1/2 in, 6 in |
Item | Bit Set |
Features | Accuracy, Durable, Compact |
Description
The Greenlee 9953-46T Bit Set is a high-quality steel bit set that contains 19 pieces. This 19-piece bit set has hex shank sizes ranging from 1/4 in. to 3/8 in., so you can choose the one that best suits your application. It features accuracy, durability and compactness, which makes it the ideal choice for any job. The fastening tool item is a bit set, while the fastening tool material is steel. The bits have hex shank sizes ranging from 1/4 in. to 3/8 in., which means they are compatible with various tools and devices such as drills and drivers. With this Greenlee 9953-46T Bit Set, you will be able to complete all of your projects with ease and confidence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232308)
- ALLWAY 100 Pk Single Edge Razr Blade (SEB100VP)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1400100308)
- KENNEDY Signature Series Top Chest, 11 Drawer, Brown, Steel, 26 in W x 12 in D x 19 in H (3611B)
- PROTO Nutsetter, 7/16" Hex, 1-3/4" L, Steel (J61656)
- STANLEY 34Pc Quick Bit Set (IWAF1234)
- WIHA Precision Screwdriver Set, Pentalobe, 6pcs (26794)
- TEKTON 1/4 Inch Metric Security Hex Bit Set with Rail, 9-Piece (2-6 mm) (DZX93004)
- PERFORMANCE TOOL 45-Pc Power Bit Set (W1352)
- TEKTON Everybit Tech Rescue Kit and 1/4 Inch Bit/Driver Set with Cases, 83-Piece (DRV99003)
- WIHA Hex Inch Bit Socket 1/4 Sq Drive 3/32 (71372)
- Greenlee Screwdrivers and Nutdrivers