Shop All Screwdriver Bits
Greenlee
Bit Set, Steel, 10 Pieces, Hand Application
Mfr # 9953-20
Zoro # G0199984
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Phillips
- Hex Shank Size 1/4 in, 5/16 in, 3/8 in
- Fastening Tool Material Steel
- No. of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 9953-20
- Zoro # G0199984
- UPC # 783310083641
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in, 5/16 in, 3/8 in |
Details
Application - Tools | Hand |
Bit Style | Phillips |
Fastening Tool Item | Bit Set |
Fastening Tool Material | Steel |
No. of Pieces | 10 |
Includes | Flat 3/16 in, 1/4 in, Phillips #1, #2, Square #1, #2, Torx #10, #15 |
Features | Accuracy, Durable, Compact |
Item | Bit Set |
Description
The Greenlee 9953-20 Bit Set is a reliable screwdriver bit set that you can count on for your fastening needs. This 10-piece set comes in a compact case, so it will not take up much space in your toolbox. It features three sizes of hex shank bits that are compatible with Phillips screws. These bits are made of steel and have a tough, durable construction to ensure long life. The 10 pieces include 1/4" and 5/16" size flathead bits as well as 3/8" size flathead bits. If you are looking for an accurate screwdriver bit set that will last through heavy use, then the Greenlee 9953-20 Bit Set is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" Zinc Plated Steel Drop-In Anchor Setting Tools (05811)
- URREA Tool Box, Steel, Red, 14 in W x 6-1/2 in D x 7 in H (D2)
- DICKIES Bag/Tote, 20" (57033)
- STARRETT End Measuring Rod Set, 1/4 In Dia, 5 Pcs (S234E)
- GREENLEE Bit Impact 9/16 (37868)
- GREENLEE Replacement Bits (9953-13)
- APEX TOOL GROUP No2 Phillips Hex Power Drive (492I)
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 3-1/2", SS (05071104001)
- EAZYPOWER Security Hex Bit, No. 4, 1" (19934)
- BONDHUS E-Smart 3/32 x 3" Insulated Slotted Blade (0715751721)
- SUNEX 38 Piece Mini Ratchet and Bit Set (9726)
- Greenlee Screwdriver Bits