Shop All Bender Parts
Greenlee
Bender Mounting Kit, Steel, 8-13/32" L
Mfr # MK85X
Zoro # G5503613
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Type Contractor Grade
- Fits Brand Greenlee
- Handle Type None
- For Use With Mfr. Model Number 854DX/855GX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # MK85X
- Zoro # G5503613
- UPC # 783310077596
- Country of Origin United States
- Category Bender Parts
Dimensions
Overall Length | 8 13/32 in |
Details
Impact Rated | No |
Type | Contractor Grade |
Fits Brand | Greenlee |
Handle Type | None |
For Use With Mfr. Model Number | 854DX/855GX |
For Use With | Greenlee Workhorse |
Material | Steel |
Item | Bender Mounting Kit |
Includes | Hardware |
Compatible with Product Type | Conduit Benders |
Compatible with Brand | Workhorse |
Compatible with Manufacturer Model Number | 854DX/855GX |
Accessory Type | Bender Mounting Bracket |
Compatible with Series | 854/855 |
Compatible Manufacturer Part Number | 854DX/855GX |
Compatible Grainger Part Number | 38GU29, 6TFG6 |
Compatible with Manufacturer Part Number | 854DX/855GX |
Compatible with Manufacturer Model Number [NEW] | 854DX/855GX |
Compatible Manufacturer Model Number | 854DX/855GX |
For Use with Mfr. Model Number | 854DX/855GX |
Description
Bender Mounting Kit, Accessory Type Bender Mounting Bracket, Compatible with Brand Workhorse, Compatible with Grainger Part Number 38GU29, 6TFG6, Compatible with Manufacturer Model Number 854DX/855GX, Compatible with Product Type Conduit Benders, Compatible with Series 854/855, Includes Hardware, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Hook Wrench w/Round Nose, 80-120mm (000990380)
- DIABLO Freud 3/4 in. D X 3/4 in. X 2-1/8 in. L Carbide Double Flute Straight Router Bit (04-140)
- WALTER Diamond LNGX Carbide (LNGX130708R-L55 WKP25S)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/16" (84868)
- GREENLEE BX/Flexible Conduit Cutter Blades, Metal, PK5 (1941-5)
- GREENLEE 3/4 in x 2-15/16 in Knock Out Draw Stud (304AVBBP)
- GREENLEE Repair Brush for 555 Bender (86420)
- GREENLEE 7/16 in Draw Stud (29451)
- RIDGID Roll, For Use With Model 368 34 OD LeverType Ratchet Tubing Benders (35425)
- YELLOW JACKET Ratchet Body for 63331 (63339)
- Greenlee Bender Parts