Shop All Hand Conduit Benders and Handles
Greenlee
Bender, Hand - 1 W/Handle
Mfr # 842FH
Zoro # G3176820
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 842FH
- Zoro # G3176820
- UPC # 783310128373
- Country of Origin China
- Category Hand Conduit Benders and Handles
Details
Item | Bender,Hand - 1 W/Handle |
Description
Bender,Hand - 1 W/Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/2 (MHSTK40)
- CMT ORANGE TOOLS CMT CONTRACTOR LAMINATE TRIMMER BITS (84201)
- BON TOOL Tar Pot with Long Handle and Wheel (19-218)
- LENOX Band Saw Blade, 11 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (94280D2B113370)
- GREENLEE Hand Conduit Bender 3/4 Emt-1 (841FH)
- GREENLEE Hand Conduit Bender 1/2 (840FH)
- GREENLEE Hand Conduit Bender, 5203 (843A)
- GREENLEE Offset Bender For 3/4 Emt (1811)
- GREENLEE Conduit Bender Head, 1In.EMT, 3/4 Rigid (842A)
- GREENLEE Handle for 1-1/4 EMT Aluminum. (84H3)
- GARDNER BENDER Hotblanket PVC Bender, 1/2" to 1 1/2" (BB5150)
- Greenlee Benders