Shop All Megohmmeters
Greenlee
Battery Operated Megohmmeter, LCD Display
Mfr # 5882A
Zoro # G7612843
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Test Voltage 50/100/250/500/1000V DC
- Insulation Resistance Range 10 kiloohm to 200 gigohm
- Accuracy +/- 3% (Capacitance Between 0 and 5 Micro Farad In Parallel to R Can Add +/- 10% to Error)
- Resistance Range 0 to 999 kilohm
- Capacitance Range No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 5882A
- Zoro # G7612843
- UPC # 783310071549
- Country of Origin France
- Category Megohmmeters
Dimensions
Tool Length | 8.3 in |
Tool Width | 4.3 in |
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | AA |
Tool Height | 2.4 in |
Description
Megohmmeter, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT IV 600V, Capacitance Auto Discharge Yes, Display Type Digital, Includes Alligator Clip, Carrying Case with Shoulder Strap, Test Probes, Maximum Insulation Resistance 200 gigohm, Minimum Insulation Resistance 10 kiloohm, Parameters Measured Insulation Resistance, Power Source Battery, Test Voltage 1,000V DC, 100V DC, 250V DC, 500V DC, 50V DC, Auto Power Off Yes, Auto Ranging No, Battery Size AA
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMJ2)
- ZORO SELECT Modular Test Probes, Length 6 In (4WRC7)
- THRIFCO PLUMBING Gas Pressure Test Gauge 0-15 PSI with 1/10 PSI Increment, 3/4 I (4402335)
- MEGGER Motor Rotation Tester, 600V AC (MTR105)
- GREENLEE Battery Operated Megohmmeter, LCD Display (5990A)
- MEGGER Battery Operated Megohmmeter, 500VDC (MIT200)
- PCE INSTRUMENTS Milliohmmeter, CAT II 20 V (PCE-MO 2001)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT310-EN)
- MEGGER Fused Test Leas Set (1002-015)
- MEGGER Insulation Tester, Digital/Analog LCD (MIT2500)
- MEGGER AC and Battery Megohmmeter, 15,000VDC (MIT1525)
- Greenlee Megohmmeters