Shop All Cordless Knockout Tools
Greenlee
Battery Knock Out Kit
Mfr # LS100XB
Zoro # G704836902
product price: $1,309.99
/ea
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Tool Weight 4.7 lb
- Includes Carrying Case, LS100 Knockout Driver
- Features Electronic Connector Panel Punches, Speed Punch(R) Knockout System, Standard Punches, Dies, and Drawstuds
- Battery Capacity 3 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # LS100XB
- Zoro # G704836902
- UPC # 783310064817
- Country of Origin United States
- Category Cordless Knockout Tools
Dimensions
Overall Length | 16 1/8 in |
Maximum Round Hole Diameter | 4.54 in |
Details
Item | Battery Knock Out Kit |
Voltage | 18V DC |
Tool Weight | 4.7 lb |
Includes | Carrying Case, LS100 Knockout Driver |
Features | Electronic Connector Panel Punches, Speed Punch(R) Knockout System, Standard Punches, Dies, and Drawstuds |
Battery Capacity | 3 Ah |
Number of Pieces | 2 |
Number of Batteries Included | 0 |
Dies Included | Dies Included |
For Maximum Stainless Steel Thickness | 12 ga |
Handle Orientation | Inline |
Punching Speed | 8 sec/punch |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Carrying Case |
Power Source | Hydraulic |
Application | Punching Holes in Aluminum, Punching Holes in Brass, Punching Holes in Copper, Punching Holes in Fiberglass, Punching Holes in Mild Steel, Punching Holes in Plastics, Punching Holes in Stainless Steel |
Punching Capacity in Stainless Steel | 4 in |
Punching Capacity in Mild Steel | 4 in |
Brushless Motor | No |
Maximum Punching Pressure | 11 ton |
Charger Included | Yes |
For Maximum Steel Thickness | 10 ga |
Description
Battery Knock Out Kit, Voltage 18V DC, For Maximum Stainless Steel Thickness 12 ga, For Maximum Steel Thickness 10 ga, Punching Capacity in Mild Steel 4 in, Punching Capacity in Stainless Steel 4 in, Dies Included Dies Included, Battery Capacity 3 Ah, Maximum Punching Pressure 11 ton, Number of Batteries Included 0, Cordless Tool Kit Contents (1) Bare Tool, (1) Carrying Case, Brushless Motor No, Charger Included Yes, Power Source Hydraulic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Scraper, Straight, Zirconium Oxide, 3/4"W (10599)
- DRILL AMERICA 41/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP41/64)
- GEARWRENCH 6mm 90T 12 PT Combi Ratchet Wrench (KDT86906)
- WESTWARD Mag. Socket Holder, Twist to Lock, 3/8 In. (5WXR5)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SB)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11A)
- GREENLEE Battery Knock Out Kit (LS50LB)
- GREENLEE Battery Knock Out Kit (LS50L11B4)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SS4)
- GREENLEE Battery Knock Out Kit (LS100X)
- DEWALT Knockout Tool Kit, 20V, 2 Ah, 7.3 lb (DCE600D1K2)
- Greenlee Cordless Knockout Tools