Shop All Cordless Knockout Tools
Greenlee
Battery Knock Out Kit
Mfr # LS100X11SB4X
Zoro # G904836924
product price: $2,464.99
/ea
Free Shipping & Returns
$2,464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Includes LS100X Knockout Driver, 1/2" - 2" conduit size Slug-Buster(R) punches, 2-1/2", 3", and 4" conduit size Standard Round punches, 1/2" - 3" and 4" conduit size dies, 7/16" hydraulic draw stud, 3/4" hydraulic draw stud, 1-1/8" hydraulic draw stud, (2) 18V Li-ion 3.0Ah Battery, 120V AC Charger, KCC-LS4 carrying case
- Battery Capacity 3 Ah
- Tool Weight 4.7 lb
- Features Electronic Connector Panel Punches, Speed Punch(R) Knockout System, Standard Punches, Dies, and Drawstuds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # LS100X11SB4X
- Zoro # G904836924
- UPC # 783310064855
- Country of Origin United States
- Category Cordless Knockout Tools
Dimensions
Maximum Round Hole Diameter | 4.54 in |
Overall Length | 16 1/8 in |
Die Sizes included | 1/2 in; 3/4 in; 1 in; 1 1/4 in; 1 1/2 in; 2 in; 2 1/2 in; 3 in; 4 in |
Description
Battery Knock Out Kit, Voltage 18V DC, For Maximum Stainless Steel Thickness 12 ga, For Maximum Steel Thickness 10 ga, Punching Capacity in Mild Steel 4 in, Punching Capacity in Stainless Steel 4 in, Dies Included Dies Included, Battery Capacity 3 Ah, Maximum Punching Pressure 11 ton, Number of Batteries Included 2, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, (9) Die Sets, (3) Draw Studs, (1) Carrying Case, Brushless Motor No, Battery Model No. 52189
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/8'' Cup (3/4'' Conduit) (HPC118)
- M-D M-D Carpet Tack Strip Z-Bar, 48"L, Silver (65110)
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ26P1)
- URREA 9/64" Industrial grade ball end L-type Hex Key (49-9/64BP)
- GREENLEE Battery Knock Out Kit (LS50LB)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SB)
- GREENLEE Battery Knock Out Kit (LS50L2)
- GREENLEE Battery Knock Out Kit (LS100XB)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SB4)
- GREENLEE Battery Knock Out Kit (LS100X)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SS)
- Greenlee Cordless Knockout Tools