Shop All Cordless Tool Accessories
Greenlee
Battery Charger For Li-Ion 10.8V
Mfr # MBC110
Zoro # G9489812
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 10.8V
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool No Battery
- For Use With Mfr. No. MBP108
- For Battery Voltage 10.8V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # MBC110
- Zoro # G9489812
- UPC # 783310031253
- Country of Origin Germany
- Category Cordless Tool Accessories
Details
Voltage | 10.8V |
Battery Capacity | 10.8 Ah |
Cordless Tool Battery Type | Li-Ion |
Battery Included / Bare Tool | No Battery |
For Use With | Mfr. No. MBP108 |
Item | Battery Charger |
For Battery Voltage | 10.8V |
Number of Ports | 1 |
Charger Input Voltage | 110V |
Category Type | Battery Charger |
Charger Output Voltage | 10.8 |
Charge Time | 30 min |
Plug Type | Two-Prong |
Charging Port Voltage | (1) 10.8V |
Charger Class | Standard |
Wireless Tool Tracking | No |
Battery Capacity Charged in 1-Hour | 1.5 Ah |
Battery Chemistry | Li-ion |
Description
Battery Charger, Battery Capacity 10.8 Ah, Charge Time 30 min, Battery Capacity Charged in 1-Hour 1.5 Ah, Number of Ports 1, Charging Port Voltage (1) 10.8V, Charger Input Voltage 110V, Charger Class Standard, For Battery Chemistry Li-ion, Plug Type Two-Prong, For Use With Mfr. No. MBP108
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Masonry Brush, 5-1/2” Handle Attached, 12PK (M185)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1-1/2, 5/16, SS (GL5X1500T----X0)
- INGERSOLL-RAND Air Screwdriver, 13 to 35 in.-lb. (5RLLC1)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.51" (65022M8)
- GREENLEE 10.8V Li-Ion Battery, 1.5Ah Capacity (MBP108)
- MILWAUKEE TOOL Drill/Driver Kit and Flood Light, 12V DC (2505-22, 2367-20)
- ILC Replacement for Greenworks 29322 4000mah Battery (29322 4000MAH BATTERY GREENWORKS)
- MAKITA 18V LXT® 3.0Ah Battery, 10/pk (BL1830B-10)
- ILC Replacement for Dewalt Dcf883b Battery (DCF883B)
- DEWALT Charger Box, Multi-Port, USB, 5.0 Ah, Li-ion (DWST08050)
- ILC Replacement for Fein Ascd 18 W2 Battery (ASCD 18 W2)
- Greenlee Cordless Tool Accessories