Shop All Crimping Tool Dies
Greenlee
Battery Charger, 18.0V, Li-Ion
Mfr # 52178
Zoro # G3048595
original price:
$211.99
13% off
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Capacity 3 Ah
- Cordless Tool Battery Type Li-Ion
- Charger Input Voltage 120V
- For Use With 5CCJE5, 5CJE2, 5CJE3, 5CJE4, 5CJE6, 5CJE7, 6CCH9, 6CCJ0, 6CCJ1, 6CCJ2
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 52178
- Zoro # G3048595
- UPC # 783310521785
- Country of Origin China
- Category Crimping Tool Dies
Details
Item | Battery Charger |
Battery Capacity | 3 Ah |
Cordless Tool Battery Type | Li-Ion |
Charger Input Voltage | 120V |
For Use With | 5CCJE5, 5CJE2, 5CJE3, 5CJE4, 5CJE6, 5CJE7, 6CCH9, 6CCJ0, 6CCJ1, 6CCJ2 |
Number of Ports | 1 |
Charger Output Voltage | 18.0 |
Plug Type | Two-Prong |
Battery Capacity Charged in 1-Hour | 6 Ah |
Charge Time | 55 min |
Charging Port Voltage | (1) 18V |
For Battery Chemistry | Li-ion |
Wireless Tool Tracking | No |
Charger Class | Rapid |
For Battery Voltage | 18V |
Voltage | 18.0 |
Description
Battery Charger, Battery Capacity 3 Ah, Charge Time 55 min, Battery Capacity Charged in 1-Hour 6 Ah, Number of Ports 1, Charging Port Voltage (1) 18V, Charger Input Voltage 120V, Charger Class Rapid, For Battery Chemistry Li-ion, Plug Type Two-Prong, For Use With 5CCJE5, 5CJE2, 5CJE3, 5CJE4, 5CJE6, 5CJE7, 6CCH9, 6CCJ0, 6CCJ1, 6CCJ2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 5/16, SS (GL5X2500T----X0)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4788)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #43 (C66097)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- GREENLEE Die (730BB-1-3/4)
- GREENLEE 6 Awg Die For Ek410 (KC4-6)
- GREENLEE Crimping Die Set For Aluminum, For 1XGA6 (KD12AL)
- GREENLEE Die-Rd 3.00 89, 8Mm Conduit (1432AV)
- GREENLEE 1 1/4 Die (128AVP)
- GREENLEE Nut Unit-Hex 1-3/8-12 Bb Drive (3036AVBB)
- MILWAUKEE TOOL EXACT 400 MCM Aluminum 12T U-Style Die (49-12-U400)
- Greenlee Crimping Tools