Shop All Cable Pulling Grips
Greenlee
Basket-Type Pulling Grip, 9600 lb.
Mfr # 30468G
Zoro # G3713291
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Rotating
- Cable Dia. Range 4.50 in to 4.99 in
- Breaking Strength 9600 lb
- Material Steel
- Eye Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 30468G
- Zoro # G3713291
- UPC # 783310304685
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 4.50 in to 4.99 in |
Eye Length | 10 in |
Mesh Length | 58 in |
Eye Inside Dia. | 1 7/8 in |
Details
Item | Pulling Grip |
Eye Style | Rotating |
Breaking Strength | 9600 lb |
Material | Steel |
Grip Style | Closed Mesh |
Description
Pulling Grip, Eye Style Rotating, Cable Dia. Range 4.50 in to 4.99 in, Breaking Strength 9600 lb, Material Steel, Eye Length 10 in, Mesh Length 58 in, Grip Style Closed Mesh, Eye Inside Dia. 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive, Impact Socket Set, SAE Socket (2640)
- WOODWARD FAB English Wheel, 2 in Bending Length, 2 Rolls (WFEW-2)
- DRILL AMERICA 3/4"-32 Carbon Steel Hex Die (DWTSH3/4-32)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 3.00mm (C18584)
- GREENLEE Basket-Type Pulling Grip, 6600 lb. (30464)
- GREENLEE Grip Unit Long 31867 (624L)
- GREENLEE 168Q Pulling Grip, 100 lb Max Pull Load (TRV647984)
- GREENLEE Greenlee K Basket-Type Pulling Grips (31000G)
- GREENLEE Grip Unit-Wire (504)
- GREENLEE Basket-Type Pulling Grip, 5440 lb. (31002)
- JAMESON Easy Rider Overlash Block w/ Nylon Roller (90-400)
- Greenlee Electrical Tools