Shop All Cable Pulling Grips
Greenlee
Basket-Type Pulling Grip, 8200 lb.
Mfr # 31004
Zoro # G3713285
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Rotating
- Cable Dia. Range 3.00 in to 3.49 in
- Breaking Strength 8200 lb
- Material Steel
- Eye Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 31004
- Zoro # G3713285
- UPC # 783310310044
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 3.00 in to 3.49 in |
Eye Length | 10 in |
Mesh Length | 39 in |
Eye Inside Dia. | 1 7/8 in |
Details
Item | Pulling Grip |
Eye Style | Rotating |
Breaking Strength | 8200 lb |
Material | Steel |
Grip Style | Closed Mesh |
Description
Pulling Grip, Eye Style Rotating, Cable Dia. Range 3.00 in to 3.49 in, Breaking Strength 8200 lb, Material Steel, Eye Length 10 in, Mesh Length 39 in, Grip Style Closed Mesh, Eye Inside Dia. 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (22752OSB956R)
- BONWAY Bon 32-510 Salt Roller, Steel 36" (32-510)
- MAKITA Makita® XT261M 18V LXT 4.0Ah Li-Ion Cordless 2Pc Kit Hammer Drill/Impact Driver XPH10Z, XDT11Z (XT261M)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #58 (C22647)
- GREENLEE Grip Unit-Wire (504)
- GREENLEE Greenlee K Basket-Type Pulling Grips (31000G)
- GREENLEE Grip Unit Long 31867 (624L)
- GREENLEE 168Q Pulling Grip, 100 lb Max Pull Load (TRV647984)
- GREENLEE Basket-Type Pulling Grip, 5440 lb. (31002)
- GREENLEE Grips (30482)
- KLEIN TOOLS Eye Pulling Grip 0.5 to 0.61-Inch Dia (KPJ50)
- Greenlee Electrical Tools