Shop All Cable Pulling Grips
Greenlee
Basket-Type Pulling Grip, 3280 lb.
Mfr # 30462
Zoro # G3713328
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Rotating
- Cable Dia. Range 1.50 in to 1.99 in
- Breaking Strength 3,280 lb
- Material Steel
- Eye Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 30462
- Zoro # G3713328
- UPC # 783310304623
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 1.50 in to 1.99 in |
Eye Length | 7 in |
Mesh Length | 34 in |
Eye Inside Dia. | 1 3/8 in |
Details
Item | Pulling Grip |
Eye Style | Rotating |
Breaking Strength | 3,280 lb |
Material | Steel |
Grip Style | Closed Mesh |
Description
Pulling Grip, Eye Style Rotating, Cable Dia. Range 1.50 in to 1.99 in, Breaking Strength 3,280 lb, Material Steel, Eye Length 7 in, Mesh Length 34 in, Grip Style Closed Mesh, Eye Inside Dia. 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-ACR3X-5PK)
- HANSON 7/64" Cobalt High Speed Steel Drill Bit (3016007)
- DORIAN Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG-321-UGN-DUC25UT)
- VIKAN Hand Scraper, 8.1 in L, Red (40124)
- GREENLEE Basket-Type Pulling Grip, 6600 lb. (30464)
- GREENLEE Basket-Type Pulling Grip, 5440 lb. (31002)
- GREENLEE 168Q Pulling Grip, 100 lb Max Pull Load (TRV647984)
- GREENLEE Grip Unit-Wire (504)
- GREENLEE Grips (30482)
- GREENLEE Greenlee K Basket-Type Pulling Grips (31000G)
- TRACTEL Wire Rope Gripper, Capacity 900 lb. (FROG G2)
- Greenlee Electrical Tools