Greenlee

Ball End Mill, Carbide, 2" L


product price: $74.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Tooth Material Carbide Tipped
  • Saw Dia. 2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Greenlee
  • MFR # 625-2
  • Zoro # G2133487
  • UPC #
    783310383345
  • Country of Origin China
  • Category Hole Saws

Dimensions

Saw Dia. 2 in

Details

Tooth Material Carbide Tipped
Item Carbide-Tipped Hole Cutter

Description

Carbide-Tipped Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.