Shop All Hole Saw Arbors
Greenlee
Arbor, Hex, Fits Hole Saw 1-1/4 in to 6 in
Mfr # 37156
Zoro # G9487694
original price:
$25.25
12% off
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 7/16"
- Shank Shape Hex
- Material High Speed Steel
- Thread Size 5/8"-18
- Fits Hole Saw Dia. 1-1/4" to 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 37156
- Zoro # G9487694
- UPC # 783310371564
- Country of Origin United States
- Category Hole Saw Arbors
Dimensions
Shank Size | 7/16" |
Thread Size | 5/8"-18 |
Fits Hole Saw Dia. | 1-1/4" to 6" |
Pilot Drill Size | 1/4" dia. x 4-1/8" L |
Overall Length | 5-51/64" |
Arbor Shank Size | 7/16 in |
Fits Hole Saw Dia. - Imperial | 1 1/4 in to 6 in |
Fits Hole Saw Dia. - Metric | 31.8 to 152.4 mm |
Details
Item | Hole Saw Arbor |
Shank Shape | Hex |
Material | High Speed Steel |
Hole Saw Product Grouping | Hole Saw Accessories |
For Use With | Mfr. No. 901, 904 |
Replacement Pilot Drill No. | Mfr. No. 10082 |
Includes | Pilot Drill Bit |
Arbor Type | Standard |
Includes Pilot Bit | Yes |
Arbor Shank Style | Hex |
Description
Hole Saw Arbor, Arbor Type Standard, Thread Size 5/8 In.-18, Arbor Shank Style Hex, Arbor Shank Size 7/16 in, Fits Hole Saw Dia. - Imperial 1 1/4 in to 6 in, Fits Hole Saw Dia. - Metric 31.8 to 152.4 mm, Includes Pilot Bit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SAFETY RAZOR American Line Pro Wide Blade Scraper, 65- (ASR65-0002)
- GEARWRENCH 33 Piece 1/2" Drive 12 Point Standard & Deep SAE Mechanics Tool Set (80714D)
- STARRETT Machinists Levels Tube, Replacement Type (PT99433)
- JOHNSON LEVEL & TOOL Box Level Set, Al Frame, 32" and 78" L, Color: Orange (1738-3278)
- GREENLEE Quick Change Arbor, 1/4 Dia x 2 1/2 In L (645-011)
- GREENLEE Arbor, Hex, Fits Hole Saw 1-1/4 in to 2 in (37154)
- GREENLEE Arbor, Hex, Fit HoleSaw 9/16in to 1-3/16in (37155)
- GREENLEE Small Hole Cutter Arbor, 3/16 x 1 1/2 In (925-011)
- GREENLEE Arbor, Round, Fit HoleSaw 9/16 - 1-3/16in (37157)
- GREENLEE Large Hole Cutter Arbor, 1/4 x 1 1/2 In (925-022)
- BOSCH 1/2In 12mm D Grit HS (HDG12)
- Greenlee Hole Saw Arbors