Shop All Crimping Tool Kits
Greenlee
9.7" Blade Replacement Kit 1/2" to 3"
Mfr # JRF-REPR
Zoro # G9487956
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Crimping Application Wire Rope and Cable
- Insulated / Uninsulated Uninsulated
- Capacity 1/2" to 3"
- Overall Length 8 in
- For Use With JRF-4EPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # JRF-REPR
- Zoro # G9487956
- UPC # 783310027485
- Country of Origin United States
- Category Crimping Tool Kits
Dimensions
Overall Length | 8 in |
Maximum Wire/Cable Diameter | 3 in |
Details
Primary Crimping Application | Wire Rope and Cable |
Insulated / Uninsulated | Uninsulated |
Capacity | 1/2" to 3" |
For Use With | JRF-4EPR |
Adjustable | NO |
Insulated | No |
Tether Capable | Not Tether Capable |
Features | Delrin Ball Bearing Rollers |
Functions | Strip Only |
Cable Type | Solid and Stranded |
Item | Blade Replacement Kit |
Number of Pieces | 1 |
Application | Wire And Cable Stripping |
For Wire/Cable Type | Solid Wire, Stranded Wire |
Blade Material | Steel |
Tether Style | Not Tether Capable |
Part Type | Stripper Replacement Blade Set |
Compatible Grainger Part Number | 35ML98 |
Description
Blade Replacement Kit, Part Type Stripper Replacement Blade Set, For Use With JRF-4EPR, Compatible with Grainger Part Number 35ML98, Blade Material Steel, Features Delrin Ball Bearing Rollers, For Wire/Cable Type Solid Wire, Stranded Wire, Maximum Wire/Cable Diameter 3 in, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Adapter, 1/4 x 1/4 Hex Extension x 2" Ba (150ADB14)
- OSG Milling Insert, Round, GL, XP2040 (7813008)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT2010DY)
- DRILL AMERICA 2" HSS 4MT Spiral Flute Bridge Reamer (DWRRB2INCH)
- GREENLEE 9.7" Blade Replacement Kit 1/2" to 3" (JRF-RXLP)
- GREENLEE Microtool Kit w/ 13mm Jaw, 110V (EK50ML13811)
- GREENLEE Microtool Kit w/ 12mm Jaw, 110V (EK50ML12011)
- GARDNER BENDER Terminal/Crimping Tool Kit (GS-67K)
- KNIPEX Crimping Kit, 1.5/2.5/4.0/6.0, 2Pc (9K 00 80 65 US)
- OK INDUSTRIES Manual Wire Wrap Tool Kit, 6 Pc (WWK-1)
- KLEIN TOOLS Coax Cable Installation & Test Kit (VDV002-818)
- Greenlee Crimping Tool Kits