Shop All Tape Measures
Greenlee
914m Tape Measures, 3/8" Blade
Mfr # 39244
Zoro # G3192415
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Measurement Type SAE
- Blade Width 3/8"
- Blade Material Polyamide Plastic
- Blade Length 914m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 39244
- Zoro # G3192415
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 3/8" |
Blade Length | 914m |
Details
Tape Measure Product Grouping | Tape Measures |
Measurement Type | SAE |
Item | Measuring Tape,3000 ft.,1800# Polyaramid |
Blade Material | Polyamide Plastic |
Description
Measuring Tape,3000 ft.,1800# Polyaramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 9 Piece Tech Solutions Metric Non-Slip Socket Set (752039X)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX44)
- WERA 13 Piece Imperial L-Shape Hex Key Set, 05021728001 (05021728001)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 21/32 (44242)
- STANLEY Tape Measure, Inch, Nonmagnetic Single Hook Tip, Metal, 12 ft, Narrow Blade, Manual Lock (33-212)
- LARSEN SUPPLY CO Larsen Supply 225150 1 ft. x 1429 in. Monster non-Stick Thread Tape - Blue (225150)
- KESON 30 ft Tape Measure, 1 in Blade (PG1830UB)
- URREA Stainless steel measuring tape 26ft (1598LSW)
- STECK MANUFACTURING CO INC Steck Manufacturing STC36000 Measure Nft. Stick Tape Measure (STC36000)
- RSR ELECTRONICS RSR ELECTRONICS DMMS8268 Digital multimeter auto ranging (DMMS8268)
- KESON Metric Tape Measure (PGPRO5MV)
- Greenlee Measuring and Layout Tools