Shop All Wire Strippers & Crimpers
Greenlee
9 3/4 in Dieless Crimper 22 to 10 AWG
Mfr # KP1022-INS
Zoro # G4790256
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 10 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 9 3/4 in
- Features Safety Orange Handles, Two-Layer Insulation Provides Flame and Impact Resistance, Hand Guards
- Application For Crimping Insulated And Non-Insulated Splices, Disconnects, And Wire Joints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # KP1022-INS
- Zoro # G4790256
- UPC # 783310314035
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 3/4 in |
Tool Length | 9 3/4 in |
Minimum Compatible Wire Size | 22 AWG |
Maximum Compatible Wire Size | 10 AWG |
Description
This Greenlee KP1022-INS Dieless Crimper is the ideal tool for stripping and crimping wires. It has safety orange handles that provide protection against sparks, flames and impact. The two-layer insulation provides flame and impact resistance, while the hand guards protect your hands from cuts and scrapes. This dieless crimper can strip 22 to 10 AWG wire, making it a versatile tool in your kit. With its 9 3/4 in length, this wire stripper is easy to use with one hand. Its molded handle provides a comfortable grip while you work on projects. If you are looking for a quality wire stripper that will make jobs easier, this Greenlee KP1022-INS Dieless Crimper is the tool for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 1" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-01)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal (ZWEFR14MAT-11' 6)
- HYDE 9mm Economy Series Retractable Snap-Off Blade Utility Knife w/13-Point (42036)
- STM 200mm x 300mm Lock-Well Precision Hydra Power Machine Vises (327230)
- GREENLEE 6 in Wire Stripper Solid: 10 to 20 AWG, Stranded: 12 to 22 AWG (1916-SS)
- GREENLEE 7 1/2 in Cable Stripping Tool 8 AWG to 750 kcmil (G2090)
- GREENLEE 26 in Dieless Crimper 4 AWG to 1000 kcmil Cu, 6 AWG to 1000 kcmil Al (HK12ID)
- GREENLEE Greenlee 1955-SS Pro Stainless Wire Stripper, Cutter And Crimper Curve (1955-SS)
- GREENLEE 8.4" Crimp Trpzd Fc26-10 26 to 10 AWG (K32GL)
- GREENLEE 9 in Wire Stripper (1935)
- PROSKIT Crimpro Crimper HDTV BNC/TNC Coax Conn. (300-195)
- Greenlee Crimping Tools